Apply to be a TradeMaster!
Main product image of 3 Pole Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (120V, 40 Amp)

Brand:
Packard
SKU:
C340B
Rating:
(4)
Q&A:
(0)
3 Pole Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom
$35.71 each
In Stock
In Stock
Get 88 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

120v

Amperage:

40

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of 3 Pole Contactor (120V, 40 Amp)
3 Pole Contactor (120V, 40 Amp)
SKU: C340B
(4)
120v
40
3

You May Also Need

3 Pole Contactor (208/240V, 40 Amp)
SKU: C340C
Packard

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

i would purchase this product again

We use this product in our manufacturing of our grease trap unit control board. We have very few failures.
CONDE
SHERRILL NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use as a control

Pool timer control
Jon
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

contactors

We use this product on our control boards. Fast shipping and always in stock
LORI
SHERRILL NY
5 years ago
Was this review helpful to you?

I WOULD RECOMMENT THIS PRODUCT

WE US THIS PRODUCT IN OUR CONTROL BOARD. LONG LASTING WITH A GRAT PRICE
JOSE
SHERRILL NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy