Apply to be a TradeMaster!
Main product image of 3 Pole Contactor (208/240V, 60 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (208/240V, 60 Amp)

Brand:
Packard
SKU:
C360C
Rating:
(3)
Q&A:
(0)
3 Pole Contactor (208/240V, 60 Amp)
Magnifying glass
Hover image to zoom
$84.40 each
In Stock
In Stock
Get 19 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
60 Amps

Specs

–
Voltage:

208/240V

Amperage:

60

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good price

fits like the original
iffy
minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Three phase contacts

It showed up in a timely manner and works perfectly!!!
AJ
Louisiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes..

worked perfect... timely delivery
Jim
Birmingham AL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy