Apply to be a TradeMaster!
Main product image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
Magnifying glass
Hover image to zoom

Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay

Brand:
Packard
SKU:
FC90113
Rating:
(2)
Q&A:
(0)
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
Magnifying glass
Hover image to zoom
$33.93 each
In Stock
In Stock
Get 19 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Features:
  • UL 40 VA Transformer
  • Color coded leads
  • Low voltage terminal board

Specs

–
Type:

SPDT

Voltage:

120v

Voltage (Secondary):

24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Voltage (Secondary)
CURRENT ITEM
Product Image of Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
Fan Control Center, 120 VAC Primary 24 VAC Secondary, SPDT Relay
SKU: FC90113
(2)
SPDT
120v
24v
SPDT
120v
26.5 V.O.C.

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buy the White-Rogers 90-113

I was going to buy the White-Roges 90-113 that I've used before. Saw this suggested with same specs and less money. Bad decision. Open the box to find the relay out of the socket, screws from the terminals laying in the box. Relay doesn't stay in the socket even when mounted flat. Does not come with a retainer for the relay. Had to make one. Relay run hotter than the WR 90-113.
HayFarmer
Southwick MA
2 years ago
Was this review helpful to you?

Awesome product

I'm an HVAC-R contractor in Bordentown NJ. The supplyhouse.com location isn't far from me at all. I constantly shop for the best deals on name brand parts and products. Supply house beats out my local supply house's about 70% of the time. Especially if I'm buying copper fittings or pipe. This fan control center is another example of that. Same one on the shelf at a local supply house is $10 more expensive. This is where I buy the majority of my parts and materials. The women who work the pickup counter are as nice as can be. My daughter loves going there because they always offer her a snack and a drink. I will continue to be a loyal customer.
Cavallo Mechanical
Bordentown
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy