Apply to be a TradeMaster!
Main product image of Fan Center, 120/208/240 Primary, 24 VAC Secondary, DPDT Relay
Magnifying glass
Hover image to zoom

Fan Center, 120/208/240 Primary, 24 VAC Secondary, DPDT Relay

SKU:
90-130
Rating:
(5)
Q&A:
(0)
Fan Center, 120/208/240 Primary, 24 VAC Secondary, DPDT Relay
Magnifying glass
Hover image to zoom
$44.86 each
In Stock
In Stock
Get 41 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v, 120v
Product Highlight: Mount
Junction Box

Description

–
Transformer and Relay Combination for Easy Installation on a 4"x 4"Junction Box

Features
  • Line voltage connections pre-wired
  • Energy limiting class II transformer design
  • Color coded pre-stripped leads
  • Low voltage connections on terminal board

Specs

–
Application:

Heating

Mount:

Junction Box

Type:

DPDT

Voltage:

208V

240v

120v

Voltage (Secondary):

24v

Hertz:

60

Electric Connection:

Terminal Board w/ 5 Screw Terminals

Electrical Ratings (AFL):

13.8A @ 120 VAC

6.9A @ 240 VAC

Electrical Ratings (ALR):

82.8A @ 120 VAC

41.4A @ 240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

You May Also Need

24V General Purpose Relay with DPDT Switching, R8222D1014
SKU: R8222D1014
Resideo

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I bought these before

We used to buy another brand and ordered different ones depending on the voltage. These are more flexible, so less inventory, cheaper too.
TK
Stanhope, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product!

This fan center was perfect for my replacement, Easy to install and arrived on time like it was promise by SupplyHouse. Definitely recommend this product!
Ric
Corona Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy products from them again

Item was as described and was delivered as noted
HD
RI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

allways have one ready and at a good price

Very handy
solradman
Puyallup, WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and great price

Easy to install
Alex
Newburgh
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy