Apply to be a TradeMaster!
Main product image of 40 VA Fan Center w/ SPDT Switching Action, Includes R8222B, R8239A1052
Magnifying glass
Hover image to zoom

40 VA Fan Center w/ SPDT Switching Action, Includes R8222B, R8239A1052

Brand:
Resideo
SKU:
R8239A1052
Rating:
(17)
Q&A:
(1)
40 VA Fan Center w/ SPDT Switching Action, Includes R8222B, R8239A1052
Magnifying glass
Hover image to zoom
$76.47 each
In Stock
In Stock
Get 33 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Junction Box
Product Highlight: Horse Power
3/4 HP
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Depth (Inches)
3-3/32" Depth

Description

–
Include NEMA standard transformer for excellent voltage control. Provide low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling or heating-cooling circuits.

Features
  • NEMA standard Type D transformer (included) powers low voltage control systems.
  • Provide overload protection for transformer.
  • Convenient connections for thermostat, and heating-cooling equipment wiring.
  • Mount on standard 4 x 4 junction box.
  • Can be mounted in any indoor location without additional enclosure.
  • Relay is easily replaced without disturbing wiring.
  • Include relay enclosures.
  • Application: For single-or two speed fan.

Specs

–
Application:

Single or Two-Speed Fan

Voltage:

120v

Type:

SPDT

Electrical Ratings (AFL):

12 A @ 120 VAC

6.9 A @ 240 VAC

Electrical Ratings (ALR):

41.4 A @ 240 VAC

72 A @ 120 VAC

Inrush:

20

10 VA

Power Supply:

40 VA

Voltage (Secondary):

26.5 V.O.C.

Horse Power:

3/4

Hertz:

60

50

Height (Inches):

4.5"

Width:

4-3/16"

Depth (Inches):

3-3/32"

Mount:

Junction Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Type
Voltage (Secondary)
CURRENT ITEM
120v
SPDT
26.5 V.O.C.
White Rodgers
120v
SPDT
24v

You May Also Need

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

I would buy this product again from here.

While shopping around for my needed fan center and transformer I was getting such high costs and a long wait for shipping. Not here! 50% less in cost and shipped same day as I ordered. Once again Supply House has saved my bacon….
JL
San Francisco Bay Area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM

Perfect! Just as advertised. This is a exact match to my original.
Sparky
Watseka, IL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product fast shippment

Part was delivered quickly.
Chris c
Augusta ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, fit my needs

Worked great, I needed to add a common wire to my thermostat and this filled the need, it controls my Roberts Gordon radiant heater.
Lenny
Cleveland, ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only needed once

Relay works as planned. Good price and it came super fast.
Bob
St James NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Replaced original very nicely. Thanks for good service
.
Denver Area
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works great in my furnace

This product works great in my 35 year old furnace. The perfect replacement part.
Martin
Chicago, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Qucik shipping buy again if needed

It's a fan control relay does what it's suppose to do no problems it was a plug n play most impressive was the free next day shipping awesome
Handyman
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from here again

Great Price.Product, and Shipping
James
Calhoun GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Perfect replacement
Dean
Madison, wI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do i wire this device for 240v 30a heater and wire in a two wired thermostat i already have this device but the schematic is worn is it possible to do with this device i also have 120v available for the low voltage transformer

Asked by JOEY 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

honeywell doesn't provide us with install sheets or manuals for these items.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy