Shop Resideo Sale
Main product image of DPDT Heat Sequencer (1 Timing, 2 Switches)
Magnifying glass
Hover image to zoom

DPDT Heat Sequencer (1 Timing, 2 Switches)

Brand:
Packard
SKU:
HS24A343
Rating:
(1)
Q&A:
(0)
DPDT Heat Sequencer (1 Timing, 2 Switches)
Magnifying glass
Hover image to zoom
$25.57 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 480V

Description

–
Features:
  • Timings: 1
  • Switches: 2
  • Resistive (Non-Inductive) at 480 VAC Watts: 6000
  • Timings - Off M3-M4: 40-110
  • Motor Ratings (Inductive) at 120 VAC Full Load: 10.0A
  • Pilot Duty at 120 VAC: 125VA
  • Timings - Off M1-M2: 40-110
  • Resistive (Non-Inductive) at 480 VAC Amps: 12.5
  • Motor Ratings (Inductive) at 480 VAC Locked Rotor: 18.0A
  • Timings - On M1-M2: 1-20
  • Timings - On M3-M4: 1-20
  • Motor Ratings (Inductive) at 240 VAC Full Load: 5.0A
  • Motor Ratings (Inductive) at 240 VAC Locked Rotor: 30.0A
  • Resistive (Non-Inductive) at 120 VAC Amps: 25
  • Resistive (Non-Inductive) at 240 VAC Watts: 6000
  • Motor Ratings (Inductive) at 480 VAC Full Load: 3.0A
  • Motor Ratings (Inductive) at 120 VAC Locked Rotor: 60.0A
  • Resistive (Non-Inductive) at 240 VAC Amps: 25
  • Resistive (Non-Inductive) at 120 VAC Watts: 3000
  • Pilot Duty at 240 VAC: 125VA
  • Pilot Duty at 480 VAC: 480VA
  • Type: DPDT

Specs

–
Application:

Electric Heating

Type:

DPDT

Voltage:

240v

120v

480V

Switches:

2

Timings:

1

Timings On:

1-20

Timings Off:

40-110

A.C. Resistive:

3000W

12.5A

6000W

25A

Pilot Duty Rating:

125 VA @ 240 Vac

480 VA @ 480 Vac

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of DPDT Heat Sequencer (1 Timing, 2 Switches)
DPDT Heat Sequencer (1 Timing, 2 Switches)
SKU: HS24A343
(1)
Sequencer DPST 24V, 1056789
SKU: 1056789

You May Also Need

1 Pole Contactor (24V, 30 Amp)
SKU: C130A
Packard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality

exact replacement
paladin
SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy