Apply to be a TradeMaster!
Main product image of WhisperGreen Select Pick-A-Flow 50/80 or 110 CFM Exhaust Fan LED Light Flex-Z Fast bracket 4 or 6 in. duct adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperGreen Select Pick-A-Flow 50/80 or 110 CFM Exhaust Fan LED Light Flex-Z Fast bracket 4 or 6 in. duct adapter, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-0511VKL2
Rating:
(5)
Q&A:
(0)
WhisperGreen Select Pick-A-Flow 50/80 or 110 CFM Exhaust Fan LED Light Flex-Z Fast bracket 4 or 6 in. duct adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-0511VKL2 has been discontinued
Discontinued May 7, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan with LED Light, Customizable, 50-80-110 CFM, FV-0511VKL3
Brand:
Panasonic
SKU:FV-0511VKL3
(1)
Order by today, receive 20 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Reintroducing WhisperGreen® Select™, our whole house IAQ solution with enhancements. First, the newly redesigned elegant grille incorporates a 10W dimmable LED chip panel with <1W LED night light for energy efficient illumination. Our improved single-hinged Flex-Z Fast™ bracket for more flexible and fast installation. Additionally, WhisperGreen Select® includes an environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design.

Features:
  • Customizable, all-in-one whole house precision ventilation solution ideal for use in the bathroom, laundry room, sun room, basement or garage
  • Pick-A-Flow Airflow Selector (50-80-110 CFM model) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
  • New! Elegant grille with integrated 10W dimmable LED chip panel with <1W LED night light; JA-8 compliant for CA Tittle 24
  • New! Environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design
  • New! Improved Flex-Z Fast™; single-hinge bracket with added flexibility, fast and easy installation
  • Fan Type: Fan/Light - LED
  • Advanced Features: Pick-A-Flow™ Airflow Selector, ECM motor with SmartFlow technology, Dimmable LED Light
  • MAX. Current (amps): 0.04/0.06/0.11
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Duct Diameter (Inches): 4 or 6
  • Mounting Options: Horizontal
  • ENERGY STAR Certified: Yes
  • Other approved codes and standards: AHSRAE 62.2, LEED, CA T-24, CALGreen

Specs

Type:

Single Speed

Application:

Bathroom

Motor:

DC

Mount:

Ceiling Recessed

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

6"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

Air Circulation (CFM H/M/L):

110/80/50

Sone:

<0.3

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

47 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Ornamental Cover
SKU: FFV2220074S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.8 out of 5 reviews
60% would recommend this product
3.8
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
40%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

new models have different light bulb mfg

see my previous post for more info. I compared this new units light unit to 3 year old model. Panasonic changed light bulb (unit) suppliers. the new light seems to be about 2,700K and is horrible. no way it could light up a small to medium bath on its own (as they could in past). The Kelvin select model switch seems to be discontinued? If it is available then definately order that one....or skip the light and just get the fan.
dirk
New Hampshire
2 years ago
Was this review helpful to you?

Light is horribly dim

I have owned and installed many panasonic fan lights since the early 90's.Always loved them.....till now. I just installed this whisper green in a new home, I also got a fv-0511vfl1k which is not as advanced....but it has color (kelvin) select button and the light works well. This whisper green unit however has no kelvin button and the light is a joke. perhaps I got a lemon? right now I am faced with adding additional lights in the bath to offset this horrible light. No, it is not the night light that I am looking at.
dirk
new hampshire
2 years ago
Was this review helpful to you?

Purchased this many times, have never had a problem

Great product, no problems
MMW
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fans

These fans are great, they put off alot of light and you basically have to take the cover down to see that its running since they are so quiet.
JJC
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and effective

This was purchased to replace our noisy and ineffective Broan bathroom fan/light. It works! So far, so good in its first month of use
AR
Sebastopol, cA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?