Apply to be a TradeMaster!
Main product image of WhisperGreen Select Pick-A-Flow 50/80/110CFM Exhaust Fan-LED Light-multispeed- Flex-Z Fast bracket-4/6 in. duct adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperGreen Select Pick-A-Flow 50/80/110CFM Exhaust Fan-LED Light-multispeed- Flex-Z Fast bracket-4/6 in. duct adapter, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-0511VKSL2
Rating:
(6)
Q&A:
(0)
WhisperGreen Select Pick-A-Flow 50/80/110CFM Exhaust Fan-LED Light-multispeed- Flex-Z Fast bracket-4/6 in. duct adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-0511VKSL2 has been discontinued
Discontinued December 24, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Dual Speed Ceiling Mount Exhaust Fan with LED Light, Customizable, 30 to 110 CFM, FV-0511VKSL3
Brand:
Panasonic
SKU:FV-0511VKSL3
(1)
Order by today, receive 24 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

Reintroducing WhisperGreen® Select™, our whole house IAQ solution with enhancements. First, our redesigned elegant grille incorporates a 10W dimmable LED chip panel with <1W LED night light for energy efficient illumination. Another new feature is our single-hinged Flex-Z Fast™ bracket for more flexible and easy installation. Other enhancements includes an environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design and dual access junction box that helps simplify wiring in tight spaces.

Features:
  • Customizable, all-in-one whole house precision ventilation solution ideal for use in the bathroom, laundry room, sun room, basement or garage
  • Pick-A-Flow Airflow Selector; features a built-in speed selector (50-80-110 CFM model) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
  • New! Elegant grille with integrated 10W dimmable LED chip panel with <1W LED night light; JA-8 compliant for CA Tittle 24
  • New! Environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design
  • New! Improved Flex-Z Fast™; single-hinge bracket with added flexibility, fast and easy installation
  • Fan Type: Fan/Light - LED
  • Advanced Features: Pick-A-Flow™ Airflow Selector, ECM motor with SmartFlow technology, Dimmable LED Light
  • MAX. Current (amps): 0.04/0.06/0.11
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Duct Diameter (Inches): 4 or 6
  • Mounting Options: Horizontal
  • ENERGY STAR Certified: Yes
  • Other approved codes and standards: AHSRAE 62.2, LEED, CA T-24, CALGreen

Specs

Type:

Multi-Speed

Application:

Bathroom

Motor:

DC

Mount:

Ceiling Recessed

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

Air Circulation (CFM H/M/L):

110/80/50

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

48 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Ornamental Cover
SKU: FFV2220074S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Only fan I would purchase for our new house

We had two Panasonic fans in our previous house and loved them. We are remodeling our new house and when it came time to replace a bathroom fan the choice was easy…these are the quietest, most efficient fans that we have ever owned, and installing them is easy compared to other fans I have owned in the past.
Rocketman
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat customer

Quick ship/perfect fit...as described! Will buy again from this seller...
Paul
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

WORKS WELL
AC MAN
LINDENHURST NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again and again

We use these in high efficiency homes for continuous ventilation requirements. Have worked very well for us.
Glenn
Shelton, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always choose Panasonic

Dependable and very quiet
Glenn
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Quiet Bath Fan

These are the only bath fans we use. Super quiet and programmable to run continuously or intermittent determined on our blower door test for ventilation requirements.
Marie
western Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?