Apply to be a TradeMaster!
Main product image of Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with Heater, 50-80-110 CFM, FV-0511VH1
Magnifying glass
Hover image to zoom

Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with Heater, 50-80-110 CFM, FV-0511VH1

Brand:
Panasonic
SKU:
FV-0511VH1
Rating:
(27)
Q&A:
(0)
Panasonic WhisperWarm Ceiling Mount Bathroom Exhaust Fan with Heater, 50-80-110 CFM, FV-0511VH1
Magnifying glass
Hover image to zoom
$314.99 each
In Stock
In Stock
Get 86 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

–
Overview:

The Panasonic FV-0511VH1 WhisperWarm DC Bathroom Fan is a high-performance fan and heater solution that delivers healthy air and instant warmth to chilly bathrooms with a large 1600-watt heating element . Featuring a powerful and intelligent ECM motor, this vent fan provides Pick-A-Flow technology that simplifies the airflow selection process and ensures optimum CFM output that meets codes and reduces callbacks. Flex-Z Fast bracket ensures fast and flexible room-side installation. It delivers high-output exhaust ventilation and space heating comfort for occupants. The WhisperWarm DC Bathroom Fan is HVI certified and UL-listed ventilation fan with a heater.

Features
  • Bathroom Vent Fan with Heater: Deliver healthy air and instant warmth to chilly bathrooms with this exhaust fan equipped with a powerful 1600W PTC heater
  • Customizable Airflow: This slim, whisper quiet, Energy Star-certified fan features a DC/ECM motor and Pick-A-Flow technology that allows you to select your desired airflow from 50, 80 or 110 CFM at the flip of a switch for your room size and usage needs
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning so you don’t need to access your attic to install the fan and includes options for 4" or 6" ducting
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Material:

Galvanized Steel

Air Flow Capacity (CFM):

110

Voltage:

120v

Hertz:

60

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

48 Replacement Parts

Speed Switch Label
SKU: FFV51VHL1012
Panasonic
Filter Guide
SKU: FFV51VHL181
Panasonic
Instruction Label
SKU: FFV51VHL1051
Panasonic
Ventilation Fan Blade
SKU: FFVM15VK10802B
Panasonic
Damper
SKU: FFV51VHL1930
Panasonic
Rigth Pad
SKU: FFV51VHL1413
Panasonic
Grill Pad Assembly
SKU: FFV51VHL1137
Panasonic
Left Pad, FFV51VHL1412
SKU: FFV51VHL1412
Panasonic
Speed Switch
SKU: FFV510VS1M9
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 27 reviews
96% would recommend this product
4.67
out of 27 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
19%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Great Product

Pay attention on the wiring as it is confusing on the brochure and is confusing in the comments. The problem is on ppl's definition on the "dedicated" 20 Amp circuit that is required. For this unit it means that the entire product is on one 20 Amp circuit. The Heater and the Vent are wired onto and powered by the same "Line". I ran the dedicated 20 Amp line from the circuit breaker box to the switch gang box. I then ran that "Line" to a "Leviton 5627-T 20 Amp, 120/277 Volt, Decora Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Light Almond - two switches for one space. That way I did not have to enlarge the gang box for one more switch. One switch in the combo Leviton goes to the Heater, and the other switch goes to the Vent "Load". The one 20 Amp Line powers both switches. I hope this clears up the confusion I found when reading about this unit.
VS

Most Liked Negative Review

Bad design

This new model is supposed to be new and improved but it's actually worse. When you turn it on it takes 5-10 seconds for it to actually start sucking air. I bought two thinking that the first one was defective but the second one was the same way. And then good luck returning an open item. Even my contractor as wondering what's wrong with it.
Showing 1-10 of 27 reviews

Top notch product

None compare
J
DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Pay attention on the wiring as it is confusing on the brochure and is confusing in the comments. The problem is on ppl's definition on the "dedicated" 20 Amp circuit that is required. For this unit it means that the entire product is on one 20 Amp circuit. The Heater and the Vent are wired onto and powered by the same "Line". I ran the dedicated 20 Amp line from the circuit breaker box to the switch gang box. I then ran that "Line" to a "Leviton 5627-T 20 Amp, 120/277 Volt, Decora Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Light Almond - two switches for one space. That way I did not have to enlarge the gang box for one more switch. One switch in the combo Leviton goes to the Heater, and the other switch goes to the Vent "Load". The one 20 Amp Line powers both switches. I hope this clears up the confusion I found when reading about this unit.
JR
Reno
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product awesome company!

Very nice unit! Incredible company to work with!!
Glenn
Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Nice and quiet! Great fan heater combo!!
G
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad design

This new model is supposed to be new and improved but it's actually worse. When you turn it on it takes 5-10 seconds for it to actually start sucking air. I bought two thinking that the first one was defective but the second one was the same way. And then good luck returning an open item. Even my contractor as wondering what's wrong with it.
Tino
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy with Fan and SupplyHouse.com

While the house that this heater/fan is going into is still under remodel, I have this heater/fan in another house and really like it. It is quiet and puts out the heat when I want it in the winter. Also, I can say without any hesitancy, that my experience with SupplyHouse.com was excellent. Ordering was easy and my heater/fan arrived very quickly.
Solar Boss
Lake Havasu City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again. Need to get adjusted to fan delay

Fairly easier to install. Instructions could be a little more detailed. Fan motor has a delay when you turn on. Fan does not come on right away. Seems strange when you are used to the cheaper box store fans
Pete
San Antonio TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome unit, runs quiet, great heat output.

Great for bathroom heat and venting.
CJ
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUALITY PRODUCT

AWESOME PRODUCT, QUIET RUNNING AND PLENTY OF HEAT...
CJ
NEW JERSEY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely very quiet

Have it on 110 cfm just to be able to slightly hear that the unit is on. Very pleased with the unit so far.
Rich
Gladwin, Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy