Shop Resideo Sale
Main product image of 25/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

25/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD255
Rating:
(9)
Q&A:
(0)
25/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.77 each
In Stock
In Stock
Get 338 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
25/5
25/10

MANUALS (1)

Brochure

This item replaces: CD25-5X440R, PRCFD255A, CAP-25/5/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
25/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

25/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 25/5 MFD Round Dual Motor Run Capacitor (440/370V)
25/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD255
(9)
440/370V
25/5
Round
Jard
440/370V
25/5
Round

You May Also Need

50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD505
Titan Pro

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Fast service. Reasonable price.

I will definitely order from supplyhouse again.
Brento
Ky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Your # 1 Supply House for H.V.A.C. Parts

Good product, great price, fast delivery. What else could you ask for.
J Automatic
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if needed

It was what the website said it was and it it came quickly, most importantly it fixed the problem!!
Hassloedorf
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Pricing

Please do not change the pricing and shipping. This makes it worth buying this from you.
Chris
South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact size and rating

This was a direct, easy replacement for my compressor.
DM
Marietta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right item at the best price.

It's an exact replacement for my 25 year old AC unit, thanks.
johnnyvan
Jersey Shore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Fast shipping worked as well or better than original it replaced.
Benniea
Brookhaven Mississippi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement

Great price. Fast shipping. Perfect fit for my application. Plug and play and up and running instantly.
Mike A
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Is the best product for this price
Carlos
Chapel Hill, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy