Apply to be a TradeMaster!
Main product image of 63-05L - 129,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

63-05L - 129,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)

SKU:
6305034
Rating:
(3)
Q&A:
(1)
63-05L - 129,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
6305034 has been discontinued
Discontinued January 1, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
63-x-05 - 124,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
SKU:63X05NH
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year Boiler, Limited 10 Year Cast Iron Sections Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
206500 BTUs
Product Highlight: Material
Cast Iron

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

Fuel Type:

Natural Gas

System Type:

Steam

BTU Input:

206500

Vent Type:

Atmospheric

DOE Rating:

171000

IBR Rating:

129000

Material:

Cast Iron

Features:

EI/Spark Ignition

Lower Firing Rate

Boiler Type:

Packaged

Warranty:

1 Year Boiler, Limited 10 Year Cast Iron Sections

Efficiency:

82.3%

Number of Sections:

5

Vent Size:

8"

Height (Inches):

36.375"

Width (Inches):

24-5/8"

Depth (Inches):

39-1/4"

Weight (lbs):

700 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

63-05L-S-NG

Replacement Parts

SKU: 6305034

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Washer Flat 5/8 Sae Zinc, 7289
Robertshaw Pilot Assembly, 50375-PEERLESS
50375-PEERLESS
Peerless Boilers
Manifold Gas 63-05l, 50269-PEERLESS
50269-PEERLESS
Peerless Boilers
Product Image of no image
Draft Hood – 63-05
N/A
Sorry, we don't currently sell this item. Request This Item
G4AM00167C Thermodisc Flame Rollout Switch, 51587
51587
Peerless Boilers
(3)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

BUY

I had a PEERLESS-Steam Oil boiler for -51.-years-no a hitch-I am a Doctor & I Personally Seviced it .it is a big Animal - it is Luxury / until our daughter ( trashed it ) sad !!
FRED
Essex, north New Jersey USA
3 years ago
Was this review helpful to you?

Nice Boiler.

Boiler has been heating the house for the last month or so, and absolutely no problems! Supplyhouse got it to me within 2 weeks, shipping company was fine to work with. And although there was some damage to the lower casing of the boiler, everything set up fine.
Adam
Indiana
10 years ago
Was this review helpful to you?

Happy!

Nice package for the price. Easy to install. Needs automatic water feeder. Working grate!
Andre
Linden,NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with a manual?

Asked by Doug 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the Peerless Boilers come with a manual. You can also view various manuals by clicking on the gray "Manuals" tab on the product page and choosing which documents you would like to view.

Was this review helpful to you?