Apply to be a TradeMaster!
Main product image of 63-05 - 147,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (LP Gas)
Magnifying glass
Hover image to zoom

63-05 - 147,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (LP Gas)

SKU:
6305037
Rating:
(3)
Q&A:
(1)
63-05 - 147,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (LP Gas)
Magnifying glass
Hover image to zoom
6305037 has been discontinued
Discontinued January 1, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
63-x-05 - 124,000 BTU Output Spark Ignition Packaged Residential Steam Boiler (Nat Gas)
SKU:63X05NH
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year Boiler, Limited 10 Year Cast Iron Sections Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
236000 BTUs
Product Highlight: Material
Cast Iron

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Propane

System Type:

Steam

BTU Input:

236000

Vent Type:

Atmospheric

DOE Rating:

196000

IBR Rating:

147000

Material:

Cast Iron

Features:

EI/Spark Ignition

Boiler Type:

Packaged

Warranty:

1 Year Boiler, Limited 10 Year Cast Iron Sections

Efficiency:

82.2%

Number of Sections:

5

Vent Size:

8"

Height (Inches):

36.375"

Width (Inches):

24-5/8"

Depth (Inches):

39-1/4"

Weight (lbs):

700 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

63-05-S-LP

Replacement Parts

SKU: 6305037

Brand: Peerless Boilers

Search Parts:
SEARCH PARTS
Kit Csd Panel Assembly Capable Ctl, TT7038
Therm Johnson K15da-36, 50839-PEERLESS
50839-PEERLESS
Peerless Boilers
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

BUY

I had a PEERLESS-Steam Oil boiler for -51.-years-no a hitch-I am a Doctor & I Personally Seviced it .it is a big Animal - it is Luxury / until our daughter ( trashed it ) sad !!
FRED
Essex, north New Jersey USA
3 years ago
Was this review helpful to you?

Nice Boiler.

Boiler has been heating the house for the last month or so, and absolutely no problems! Supplyhouse got it to me within 2 weeks, shipping company was fine to work with. And although there was some damage to the lower casing of the boiler, everything set up fine.
Adam
Indiana
10 years ago
Was this review helpful to you?

Happy!

Nice package for the price. Easy to install. Needs automatic water feeder. Working grate!
Andre
Linden,NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with a manual?

Asked by Doug 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the Peerless Boilers come with a manual. You can also view various manuals by clicking on the gray "Manuals" tab on the product page and choosing which documents you would like to view.

Was this review helpful to you?