Apply to be a TradeMaster!
Main product image of WLC-R, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom

WLC-R, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)

Brand:
Pentair
SKU:
155268-51
Rating:
(5)
Q&A:
(2)
WLC-R, Acid-Washed Bituminous Carbon Block Drinking Water Filter Cartridge (0.5 Microns)
Magnifying glass
Hover image to zoom
155268-51 has been discontinued
Discontinued March 26, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-7/8" Diameter
Product Highlight: Used With
WVC-34, WC34-PR, WH34, W34-PR, W38-PRA, WC34-PRB

Description

–
GENERAL FEATURES/BENEFITS
  • Highly effective at reducing unwanted bad taste and odor, and chlorine taste & odor, from potable drinking water
  • Ideal choice for a wide range of drinking water applications
  • Provide premium filtration reduction for applications with high-capacity requirements
  • Enhanced dirt-holding capacity
  • Manufactured using a powdered activated carbon (PAC), with a specially designed adsorbent media
  • Protected by a uniquely formulated polyolefin prefilter wrap, designed to significantly increase the life of the cartridge by trapping sediment that typically plugs carbon block cartridges
  • Compatible with all Pentair housings
  • Reduce particles down to 0.5 microns
  • For use on chlorinated and non-chlorinated drinking water supplies

WLC-R SERIES CARTRIDGES
  • Premium high-capacity chlorine taste and odor reduction exceeding 20,000 gallons
  • Include a built-in flow restrictor (0.6 gpm) to allow for maximum contact time


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Type:

Drinking Water

Material:

Carbon

Filter Type:

Acid-Washed Bituminous Carbon

Flow Rate (GPM):

0.6

Micron Rating:

0.5

Service Life:

20,000 Gallons

Height:

9-3/4"

Diameter (Inches):

2-7/8"

Reduction Claim:

Mercury

Cryptosporidium parvum Oocysts

Giardia Cysts

Chlorine Taste & Odor (CTO)

VOCs

Sediment

Used With:

WVC-34

WC34-PR

WH34

W34-PR

W38-PRA

WC34-PRB

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

W38-PRA, Standard 10" Slim Line Opaque Housing with Pressure Relief Button & Mounting Bracket
SKU: 152005
Pentair

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect under sink water filter

My product had been dicontinued until WLC was picked up by Supply House. Thank you
Fl man
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service!!

Great product! Almost reverse osmosis quality!! Strongly recommend this product and company!!
Mike
Gainesville, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Filter

I use 3 of these filters, one feeds two freezer ice machines, second one for a drinking water faucet at the kitchen sink and a third one for a bar ice machine. The city water here is terrible but these filters do an excellent job of producing clean clear water that tastes like water should.
David
Melbourne Beach Florida
6 years ago
Was this review helpful to you?

Great filter great price

Great filter. Shipping was fast & price was awesome!
Michelle
Boynton Beach, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Misleading product page

It says on the product page on the website that it filters out Lead, but nowhere and I mean nowhere on the product packing itself does it say that it filters out lead. So does this filter lead or doesn't it? Your guess is as good as mine.
kgiame1
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have an AMERICAN WATER FILTER, model: W38-PRA... What filter (Cartridge) should I use for replacement?

Asked by Bruno 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Bruno, Please take a look at this Product Overview: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/American-Plumbing%20--Drinking-Water-Cartridges%20-155268-51-Product-Overview.pdf , specifically the second page, where your housing is the second from left and lists four different filter cartridges by their gpm, so you can select the one that fits your needs.

Was this review helpful to you?

Q: Is this a filter replacement for an Ametek ccf-201 9 3/4 dimension?

Asked by Dee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the WLC-R filter can be used with the CCF-201 filtration unit. It serves as an upgraded replacement to the original unit filter.

Was this review helpful to you?