Apply to be a TradeMaster!
Main product image of BBFS-22, Two 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)
Magnifying glass
Hover image to zoom

BBFS-22, Two 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)

Brand:
Pentair
SKU:
160166
Rating:
(0)
Q&A:
(0)
BBFS-22, Two 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)
Magnifying glass
Hover image to zoom
$232.81 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
26-1/2"

Description

–
BBFS-22, 1" #20 Big Blue Basic Multi-Stage Filtration System (90 PSI)

BFS and BBFS Basic Filtration Systems consist of either two or three filter housings, which are mounted in series, a wall-mounting bracket and hardware.

The BFS-201 features two 3/8" NPT low-profile Slim Line Housings in series for installations where space is limited. The BBFS systems consist of a series of large-capacity 1" NPT #20 Big Blue housings allowing for greater cartridge capacities and higher flow rates. All systems are equipped with a pressure relief button to relieve housing pressure during cartridge changes, and are shipped completely pre-assembled, saving valuable installation time.

All filter housings are manufactured of a durable polypropylene, have excellent chemical resistance and are ideal for many residential, commercial and industrial applications.

Features:
  • Multi-housing systems include wall mounting bracket and hardware
  • Available with low-profile Slim Line or large capacity Big Blue housings
  • All systems are shipped completely pre-assembled, saving valuable installation time
  • Cap – Polypropylene
  • Housing – Polypropylene
  • Bracket – Powder coated carbon steel
  • O-Rings – Buna-N
  • Maximum Temperature – 100ºF (37.8ºC)

Note: Image may not be actual representation of item.

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Industrial

Residential

Commercial

Type:

Whole House

Multi-Stage

Max Pressure (PSI):

90

Flow Rate (GPM):

40

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

26-1/2"

Reduction Claim:

Sediment

Bad Taste & Odor

Iron

Rust

Chlorine Taste & Odor (CTO)

Housing Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

NCP-20BB, Pleated Carbon-Impregnated Polyester Drinking Water Filter Cartridge (10 Microns)
SKU: 155382-43
Pentair
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy