Apply to be a TradeMaster!
Main product image of Wrench for 10" Heavy-Duty Housings
Magnifying glass
Hover image to zoom

Wrench for 10" Heavy-Duty Housings

Brand:
Pentair
SKU:
SH144880
Rating:
(3)
Q&A:
(0)
Wrench for 10" Heavy-Duty Housings
Magnifying glass
Hover image to zoom
$10.28 each
In Stock
In Stock
Get 68 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Wrench for 10" Heavy-Duty Housings

Used with: W10-BC & W15-BC

Specs

–
Product Type:

Wrench

Type:

Heavy-Duty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

WRC25HD, Radial Flow Granular-Activated Carbon Heavy-Duty Filter Cartridge (25 Microns)
SKU: 155141-51
Pentair

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Heavy duty Wrench

It fits American Plumber housing, and great price
Brandon
Amarillo, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Breaks at first use.

With the third one after the first two broke I opened the filter.
dreg
Fallston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad part was in stock

I'm glad you had one in stock and shipped it right away. Had it in 2 days Thanks Ps: I had to call manufacturer for part # because big BLUE wrench is different from big CLEAR wrench
Mikefixit
Lafayette, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy