Shop Resideo Sale
Main product image of W30PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (30 Microns)
Magnifying glass
Hover image to zoom

W30PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (30 Microns)

Brand:
Pentair
SKU:
155101-51
Rating:
(26)
Q&A:
(0)
W30PEHD, Pleated Polyester Fibers Heavy-Duty Filter Cartridge (30 Microns)
Magnifying glass
Hover image to zoom
$38.82 each
In Stock
In Stock
Get 51 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Used With
W10-PR, W10-BC, W15-PR

Description

–
FEATURES/BENEFITS
  • Manufactured from a durable, non-woven and reusable polyester fabric that is suitable for a wide range of filtration uses
  • The filter media is pleated around a polypropylene core for added strength
  • Pleated technology maximizes dirt-holding capacity and extends the time period between changes or cleaning
  • Cartridges are resistant to chemical attack, making them suitable for a variety of residential, commercial, and industrial applications
  • Available in nominal 30- and 50-micron ratings
  • Compatible with all Pentair housings
  • For use on chlorinated and non-chlorinated drinking water supplies


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Heavy-Duty

Filter Type:

Pleated

Material:

Polyester

Micron Rating:

30

Flow Rate (GPM):

25

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Used With:

W10-PR

W10-BC

W15-PR

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Filter Type
Material
Filter Cartridge
Point of Entry
Sediment
Heavy-Duty
Pleated
Polyester
20 Micron 10" Giant Pleated Polyester Sediment Cartridge
SKU: 14-GPPE1-20
Filter Cartridge
Point of Entry
Sediment
Heavy-Duty
Pleated
Polyester

You May Also Need

Wrench for 10" Heavy-Duty Housings
SKU: SH144880
Pentair

Product Reviews

4.96 out of 26 reviews
100% would recommend this product
4.96
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 26 reviews

Great product

I use this filter on my water well. It does a great job
Tboe
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price

Good price and used as a whole house filter. It does a good job and last at least 4 months without issues.
Goodpm
Salisbury, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

In-line Water filters
Walt
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

well water
bob happy
poplar bluff mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

I use this with our well water. It takes out the discoloration from Hardness in the water.
Teresa
Columbia Gorge
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only filters I ever use

I have been using these filters for years. Better then cheaper brands. Never had an issue. Change them every 6 months.
Dblnkls
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

I like the way it clean my water.
Babay
Mt Enterprise, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

RETAIL
JIM
OSSEO, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter

This is by far the best whole house water filter on the market. Works perfectly..
C. Howsrd
Mahopac, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Exact water filter replacement that has seals on the top and bottom. I traveled all over town trying to find filters to no avail. Evidently they are hard to find...I don't know why. Now I know where to find them pain free. Shipped ahead of schedule with no drama. Thank you.
Phil
Boise
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy