Shop Resideo Sale
Main product image of WDGD-5005, Spun Polypropylene Heavy-Duty Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

WDGD-5005, Spun Polypropylene Heavy-Duty Filter Cartridge (5 Microns)

Brand:
Pentair
SKU:
155357-51
Rating:
(17)
Q&A:
(0)
WDGD-5005, Spun Polypropylene Heavy-Duty Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$31.65 each
In Stock
In Stock
Get 33 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Used With
W10-BC, W15-PR, W10-PR

Description

–
GENERAL FEATURES/BENEFITS
  • Manufactured from polypropylene that will not impart taste, odor, or color to the filtered drinking water
  • Provide chemical resistance
  • Offer high dirt-holding capacity with superior sediment filtration
  • Ideal for a wide range of drinking water applications
  • Compatible with all 10" Pentair housings
  • For use on residential chlorinated and non-chlorinated drinking water supplies

WDGD POLYSPUN SERIES CARTRIDGES
  • Excellent choice for point-of-entry applications
  • True gradient technology allows up to three times the dirt-holding capacity of similar size sediment cartridges
  • Sized for use in Pentair Pentek Big Blu filter housings
  • Made of fibers that have been carefully spun together to form a true gradient density from outer to inner surfaces, optimizing depth filtration
  • The coreless strength of the cartridges is achieved by sintering the many fibers into a solid matrix
  • Deliver high flow at low pressure drop


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Heavy-Duty

Application:

Point of Entry

Material:

Polypropylene

Filter Type:

Spun Fibers

Micron Rating:

5

Flow Rate (GPM):

10

Height:

9-7/8"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Used With:

W10-BC

W15-PR

W10-PR

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.82 out of 17 reviews
100% would recommend this product
4.82
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

I would buy this product again.

The filter seems to filter out all the mud particles that would otherwise end up in my plumbing.
Frank
Clear Spring, MD
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase again in. The future

My husband (retired electrical engineer) had no problems installing the filter and we will continue to purchase it for our one-year old system.
J
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I will buy this again.

product is what we needed and received in few days.
none
loudoun county, virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I bought the filter for my well water filtration system
Nevada
Minden Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised. 👍👍

Water filter
Paul
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the Job for 8 Weeks

We moved into a new house with a newly-drilled well and have decided that this is probably the best micron solution for us for now. Washing clothes once per week and showering everyday (2 people), we get about 8 good weeks of good water pressure and good quality, mostly clear, potable water with only a slight yellow residue on toilet bowl surfaces (probably dissolved iron - our water has an above average iron content - good for our bones!).
Tater
Haywood County, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, prompt shipping

Ordered two whole-house water filters and am happy with the product and service.
SafetySam
Providence RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Water Filters

These filters work well and are a bit cheaper than other brands.
KBB
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I received the right product at the best price and got it the next day. This is a very reliable company.
Jake
Millville, mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy my filters again from Supply House

Good quick service, good price
KB
Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy