| Product Type: | Filter Cartridge |
|---|---|
| Type: | Whole House Heavy-Duty |
| Application: | Point of Entry |
| Micron Rating: | 25 |
| Flow Rate (GPM): | 3 |
| Service Life: | 50,000 Gallons |
| Filter Type: | Granular-Activated Carbon |
| Height: | 9-3/4" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Bad Taste & Odor |
| Used With: | W10-BC W15-PR W10-PR |