| Series: | Pfirst |
|---|---|
| Handle Style: | Lever |
| Number of Holes: | 1 3 |
| Flow Rate (GPM): | 1.8 |
| Approvals: | Lead Free CalGreen ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC |
| Finish: | Polished Chrome |
| Faucet Configuration: | Single Hole |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Application: | Residential |
| Spout Height: | 6.34" |
| Includes: | Deck Plate / Escutcheon |
| Finish Family: | Chrome |
| Warranty: | Limited Lifetime |
| Type: | Manual |