The Pfirst pull-out kitchen faucet installs on the deck in 1-hole or 3-hole configurations and uses a single lever handle for manual operation. It has a 1.8 gpm flow rate and a pull-out sprayhead with spray and stream functions.
| Flow Rate (GPM): | 1.8 |
|---|---|
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Approvals: | CalGreen CEC NSF/ANSI 61 Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Warranty: | Limited Lifetime |
| Series: | Pfirst |
| Finish: | Tuscan Bronze |
| Handle Style: | Lever |
| Number of Holes: | 1 3 |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Includes: | Deck Plate / Escutcheon |
| Spout Height: | 6.03" |
| Finish Family: | Bronze |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Type: | Manual |