| Finish: | White |
|---|---|
| Series: | Pfirst |
| Finish Family: | White |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free NSF/ANSI 61 CEC CalGreen |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Material: | Metal (Unspecified) |
| Number of Holes: | 3 1 |
| Includes: | Deck Plate / Escutcheon |
| Spout Height: | 6.03" |
| Product Type: | Kitchen Faucet |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 1.8 |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Type: | Manual |
| ADA: | Yes |
| Handle Style: | Lever |
| Number of Handles: | 1 |