Shop Resideo Sale
Main product image of 1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)

Brand:
Plumbshop
SKU:
PLB201X-P
Rating:
(4)
Q&A:
(0)
1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$7.90 each
In Stock
In Stock
Get 104 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
Plumbshop offers a full line of water stops used to control water flow to household fixtures. The straight stop is used where the water supply enters from the floor.

Features:
  • Forged brass body
  • Compatible with copper, PEX and CPVC
  • For use in potable water distribution systems
  • 1/4 turn ball stop; easy on/off operation with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F
  • Pressure rating: 125 PSI maximum
  • No Lead
  • IAPMO and CSA Approved

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

Nominal PushConnect

Outlet Type:

OD Compression

Type:

1/4 Turn

Material:

Chrome Plated Brass

Valve Type:

Straight

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Inlet Type
Outlet Type
CURRENT ITEM
Product Image of 1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)
1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)
SKU: PLB201X-P
(4)
1/2"
3/8"
1/2" x 3/8"
Nominal PushConnect
OD Compression
1/2"
3/8"
1/2" x 3/8"
Nominal PushConnect
OD Compression

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

would buy again

Great product at the right price
maxparker3
Ridley Park PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Connect

Good quality and price, easy to use
Bargain shopper
Duncansville PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Go To place for Plumbing Supplies

Prices equal to or less than the big box stores and a much better in-stock selection. Fast shipping and easy returns. Unless I need something fast for an emergency repair, this is where I go.
Jarhead
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value!

Worked great for shutoff valves under vanity sinks and toilets.
LC in ND
ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy