Shop Resideo Sale
Main product image of 1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)

SKU:
G2PS14X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Push Connect x 3/8" OD Comp. 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$11.01 each
BOX UP & SAVE 10%
$49.40 box of 5
$9.88 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • Compatible with PEX, copper, and CPVC.
  • Pre-inserted tube stiffener is "installation ready" for a faster connection
  • Compact machined one-piece body design
  • Fast, reliable, secure
  • Smooth 1/4 turn operation
  • 100% leak tested
  • 100% Compliant

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

Nominal PushConnect

Outlet Type:

OD Compression

Type:

1/4 Turn

Material:

Chrome Plated Brass

Valve Type:

Straight

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Inlet Type
Outlet Type
1/2"
3/8"
1/2" x 3/8"
Nominal PushConnect
OD Compression
1/2"
3/8"
1/2" x 3/8"
Nominal PushConnect
OD Compression

You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)
SKU: G2CR14X-C
Brasscraft
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy