Apply to be a TradeMaster!
Main product image of 24" Riser Cover (Green)
Magnifying glass
Hover image to zoom

24" Riser Cover (Green)

Brand:
Polylok
SKU:
3008-RC
Rating:
(27)
Q&A:
(1)
24" Riser Cover (Green)
Magnifying glass
Hover image to zoom
$41.66 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Ideal for use with 24" Risers. Our 24" covers are made of HDPE with the highest UV Protection on the market today. These covers will withstand normal residential traffic.

Product Features
  • Skid resistance surface
  • Includes two recessed handles for easy removal
  • Highest level of UV Protection included

Specs

–
Product Type:

Drain Cover

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 2" Riser (Green)
SKU: 3008-GR2
Polylok

Product Reviews

4.93 out of 27 reviews
100% would recommend this product
4.93
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

Great product

Used to extend access to a sump pit after landscaping work.
contractor
Oregon
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service and easy to install producg

I hit our cover with my mower leaving it exposed to rain and water. The product was shipped and arrived very quickly. My only issue was that it didn't come with any screws. Fortunately, the old screws were unharmed and the installation went quickly and easily. Thanks
Rivguy
Des Moines, Iowa
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and fantastic customer support.

The new tank cover fit perfectly and seems like it should last many years to come.
Dickie
RI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, great customer service.

Replaced the original cover perfectly.
Rick
Wyoming,RI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct replacement and shipping was fast!!

Correct replacement and shipping was fast!!
Raj
MI
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a great price

Quick inexpensive delivery fit perfect
Homer
Iowa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

An exact fit. Received quickly. Thank you!
ThatGuy
Hereford, SD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, shipped quick

I ended up w/ a cracked riser cover and needed a replacement in a hurry. The SupplyHouse had exactly what I needed, at a fair price and shipped to me FAST. A perfect transaction!
b4reich
Dagsboro, DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

riser cover

good product did not work for my application
tc
va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again!

Great covers at a great price!
Germ
Des Moines Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will the Polylok 3008-RC 24" riser cover fit a standard 24" diameter HDPE corrugated pipe/culvert riser or only the polylok risers? Thanks.

Asked by Jeff 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jeff! The Polylok Riser Covers are designed to fit only Polylok Risers, however you can purchase RTR (riser-to-riser) adapter rings that will make it compatible with other manufacturer's risers. For the 24" riser cover, you can purchase the 24" adapter to use with it, 3009-RTR24.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy