Apply to be a TradeMaster!
Main product image of 20" x 3" Riser Pan (Green)
Magnifying glass
Hover image to zoom

20" x 3" Riser Pan (Green)

Brand:
Polylok
SKU:
3009-LPRP
Rating:
(0)
Q&A:
(0)
20" x 3" Riser Pan (Green)
Magnifying glass
Hover image to zoom
$36.81 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
This riser pan provides a built in 59 lb. concrete plug for additional safety. This built in safety plug will act as a secondary layer of protection if the riser cover is unknowingly damaged, removed or not put back on. It accepts additional 20'' Polylok risers to bring to grade. Our 20" Low Profile Riser Pan can be used as a riser or can be cast in to allow for a concrete plug.

Product Features
  • Allows tank, riser, and tank lid to be poured together
  • Accepts additional 20'' risers to bring to grade for servicing
  • Pan has key-way for positive concrete lid positioning
  • Pan is held in perfect alignment on the inner core of mold with four mold fastening nails for fast installation
  • Patented ring to guarantee watertight and airtight seal between concrete tank and riser
  • Can be used as a 3" riser
  • Makes riser stack stronger
  • Accepts Polylok covers (part numbers 3009-RC & 3017-C20)
  • 59 lb. plug meets ASTM C-1227 standard specification for precast concrete septic tanks

Specs

–
Product Type:

Riser Pan

Size:

20"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy