Apply to be a TradeMaster!
Main product image of 20" x 12" Riser (Green)
Magnifying glass
Hover image to zoom

20" x 12" Riser (Green)

Brand:
Polylok
SKU:
3009-R12-NG
Rating:
(2)
Q&A:
(0)
20" x 12" Riser (Green)
Magnifying glass
Hover image to zoom
$64.67 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–

Note: Screws not included.


The best just got better. You asked for it and now we have it. Polylok is proud to introduce our 1 foot tall by 20" riser. It has the same high quality as our 6" tall by 20" risers, but with fewer screws that you and your customers have to put together. Structural ribs inside prevent frost from adhering to the riser in frost prone areas.


Product Features

  • Less screws to worry about
  • Watertight and airtight
  • Allows septic tank to be easily vacuum or water tested
  • Highest UV-Ray Protection on the market today
  • Easy to bring septic access to grade
  • Made of High Density Polyethylene which won't shatter like some Polypropylene risers
  • Tear off riser ring if frost is a problem
  • Same flush design to eliminate frost problems

Specs

–
Product Type:

Riser

Size:

20"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

20" Safety Screen for Polylok Risers (Yellow)
SKU: 3009-SS
Polylok

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fits like a glove

Installed 3 of these on my fuji septic tank. Perfect fit and sturdy.
Kris
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Ship

The risers showed up in great shape and on the date stated.
Just Fixin
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy