Apply to be a TradeMaster!
Main product image of 20" x 6" Riser (Green)
Magnifying glass
Hover image to zoom

20" x 6" Riser (Green)

Brand:
Polylok
SKU:
3009-NG
Rating:
(8)
Q&A:
(0)
20" x 6" Riser (Green)
Magnifying glass
Hover image to zoom
$41.59 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Polylok has combined all the best features of concrete and plastic risers to create the patented riser system. The risers hold their shape, are stackable, screw together, and are water and airtight. Structural ribs inside prevent frost from adhering to the riser in frost prone areas

Product Features
  • Watertight and airtight
  • Allows septic tank to be easily vacuum or water tested
  • Highest UV-Ray Protection on the market today
  • Easy to bring septic access to grade
  • Made of high density Polyethylene which won't shatter like some Polypropylene risers
  • Tear off riser ring to eliminate frost problems
  • Structural ribs inside prevent frost from adhering to the riser in frost prone areas

Specs

–
Product Type:

Riser

Size:

20"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

20" x 3" Riser Pan (Green)
SKU: 3009-LPRP
Polylok

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
38%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fits perfect

Buy some stainless #10 x 1-1/2" Pan Head Self Tapping Screws and gasket material. Installs easily.
Mike
Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's what I needed

Perfect fit
Sc
Brandon, fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Easy to use. Stopped the smell leaking from the old lid!
Muihya
Cottonwood, Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products

Good product, good service, thanks
Tl
Dallas,tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

Bought the extension for an existing riser, this fit perfect, it didn't come with the screws to connect to the existing riser, other than that, perfect!
Matt
San Antonio, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Polylok Riser system is very easy to install.

This riser system is very flexible and easy to install. The service was impeccable and I had to make a change in my order and it was handled quickly and efficiently.
Brian
Sonora
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I purchased a base, riser and lid. This product is well made and will hold up for years, I am very pleased.
yardman73
Englewood, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should work fine

Septic tank riser extension ring should work out fine. Less one star for not supplying screws.
Judge
Winterset Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy