Apply to be a TradeMaster!
Main product image of 20" Riser Cover (Green)
Magnifying glass
Hover image to zoom

20" Riser Cover (Green)

Brand:
Polylok
SKU:
3009-RC
Rating:
(15)
Q&A:
(0)
20" Riser Cover (Green)
Magnifying glass
Hover image to zoom
$32.99 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Ideal for use with 20" Risers. Our 20" covers are made of HDPE with the highest UV Protection on the market today. These covers will withstand normal residential traffic.

Product Features
  • Skid resistance surface
  • Includes two recessed handles for easy removal
  • Highest level of UV Protection included

Specs

–
Product Type:

Drain Cover

Size:

20"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" Riser to Riser Adapter (Green)
SKU: 3009-RTR20
Polylok

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Fast one day delivery

Replacement Cover
JR
Huntsville, Al
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast & reasonable

Product is well made.
KS
Tennessee
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

i ordered Heat Pump covers which had been damaged by my big lawnmower. The covers arrived in a timely manner and are a perfect fit. I am very please I used supply House to place my order.
Sophia
Norman, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a+++++ PRODUCT

great company great seller great product would buy from again
NONE
pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again!

Great covers at a great price!
Germ
Des Moines IA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement lid

No more smells mean I g from the system. My husband replaced the riser and lid himself and he's not that handy.
Muihya
Cottonwood Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to do business with.

Outstanding customer service.
Dan
Prineville OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pricing

Great Service on shipping the septic tank cover
DP
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Septic Coverrs

WOW, Easy to order, great price and quick delivery. The septic covers were perfect when they arrived and fit perfectly.
Chessca
Townsend TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy to order and install.
P.j.s
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy