Shop Resideo Sale
Main product image of 20" Riser to Riser Adapter (Green)
Magnifying glass
Hover image to zoom

20" Riser to Riser Adapter (Green)

Brand:
Polylok
SKU:
3009-RTR20
Rating:
(1)
Q&A:
(1)
20" Riser to Riser Adapter (Green)
Magnifying glass
Hover image to zoom
$18.08 each
In Stock
In Stock
Get 3 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Polylok's 20" Riser-to-Riser Adapter allows any other manufacturer's tanks, risers or corrugated pipe to be converted to Polylok's Risers. Simply screw or butyl our adapter onto the appropriate structure and that's it! You can now use any 20" Polylok Riser.

Product Features
  • Easy to install.
  • Allows you to inventory only one riser.
  • Connect any riser, tank or pipe to Polylok.

Specs

–
Product Type:

Adapter

Size:

20"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Like a Glove!

Super easy to install with existing cement riser using butyl tape. 100lb rated with a 4000lb static load test!
JD
Western MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of gasket or mastic should be used to mount this adapter ring to a concrete riser cistern?

Asked by Jonas 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jonas. It is recommended to use butyl sealant tape with Polylok risers/adapters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy