Shop Resideo Sale
Main product image of 24" Riser to Riser Adapter (Green)
Magnifying glass
Hover image to zoom

24" Riser to Riser Adapter (Green)

Brand:
Polylok
SKU:
3009-RTR24
Rating:
(0)
Q&A:
(0)
24" Riser to Riser Adapter (Green)
Magnifying glass
Hover image to zoom
$30.29 each
In Stock
In Stock
Get 3 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Polylok's 24" Riser-to-Riser Adapter allows any other manufacturer's tanks, risers or corrugated pipe to be converted to Polylok's Risers. Simply screw or butyl our adapter onto the appropriate structure and that's it! You can now use any 24" Polylok Riser.

Product Features
  • Easy to install.
  • Allows you to inventory only one riser.
  • Connect any riser, tank or pipe to Polylok.

Specs

–
Product Type:

Adapter

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy