Apply to be a TradeMaster!
Main product image of 24" x 6" Riser (Green)
Magnifying glass
Hover image to zoom

24" x 6" Riser (Green)

Brand:
Polylok
SKU:
3008-NG
Rating:
(6)
Q&A:
(0)
24" x 6" Riser (Green)
Magnifying glass
Hover image to zoom
$49.94 each
In Stock
In Stock
Get 63 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–

Note: Screws not included.


Like our 20" riser, we have combined all the best features of concrete and plastic risers to create our patented riser system. Our risers hold their shape, are stackable, screw together, and are water and airtight. Structural ribs inside prevent frost from adhering to the riser in frost prone areas.


Product Features

  • Watertight and airtight
  • Allows septic tank to be easily vacuum or water tested
  • Highest UV-Ray Protection on the market today
  • Easy to bring septic access to grade
  • Made of high density Polyethylene which won't shatter like some Polypropylene risers
  • Tear off riser ring to eliminate frost problems
  • Structural ribs inside prevent frost from adhering to the riser in frost prone areas

Specs

–
Product Type:

Riser

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

24" Riser to Riser Adapter (Green)
SKU: 3009-RTR24
Polylok

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product

Used it for extending access to a sump pump pit after landscaping work
contractor
oregon
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fit like a glove

Perfect fit replacement for a broken riser. The experts at Supply House are great- readily accessible and they know their stuff!
B
Chapel Hill, NC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase from them again.

Great customer service, good price, delivered on time.
Dunrite
Somis CA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact match to what we needed

This Polylok riser was the exact match to what we had. And quick shipping too.
Kenny
Creston, IA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Worked great for my new tank. Raised the access to grade.
Jim
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Factory Fresh

Supply House shipped next day, got here quickly. Great Service.
Jake
Nipomo, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy