Apply to be a TradeMaster!
Main product image of 24" Flat Cover for Risers & Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

24" Flat Cover for Risers & Corrugated Pipe (Green)

Brand:
Polylok
SKU:
3008-WEST
Rating:
(18)
Q&A:
(1)
24" Flat Cover for Risers & Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$73.98 each
In Stock
In Stock
Get 140 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Our 24" Flat Cover fits Polylok Risers and Corrugated or ribbed pipe. These 24" flat covers are made of HDPE with the highest UV Protection on the market today. Every cover comes with a factory-installed gasket. These covers will withstand normal residential and light commercial traffic. This cover can be also used with our 24" Basins.

Product Features
  • Skid resistance surface
  • Highest level of UV Protection included
  • Includes a foam gasket for airtight and watertight applications
  • Includes square drive screws to discourage unauthorized entry

Specs

–
Product Type:

Drain Cover

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20" or 24" Riser Adapter Ring
SKU: 3009-AR
Polylok

Product Reviews

4.83 out of 18 reviews
100% would recommend this product
4.83
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exactly as Described

Needed a new lid for my 23 year old riser system since after purchasing the home found the existing lid had a lot of cracks/holes & was letting water enter the riser. Riser is only about 2 ft deep so water would pool in the riser & eventually seep into the septic tank. It's not as heavy & maybe about an inch smaller in outside diameter than original lid but it fits well & is heavy enough that the wind hasn't shifted it or taken it off. Overall glad I found it since I wasn't having any luck trying to get local companies to respond to get a replacement lid.
VS

Most Liked Negative Review

Good cover, didn't come with screws

Looks like to solid septic tank lid, but did not come with screws as mentioned in the description.
Showing 1-10 of 18 reviews

This is the second cover I purchased.

The cover is strong and sturdy.
Oj
Ocala
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I bought 4 each 24" lids. Just wish they carried 18" & 30" lids Our local supply has all the above and are a little cheaper. Same exact product.
Dan
Utah
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as Described

Needed a new lid for my 23 year old riser system since after purchasing the home found the existing lid had a lot of cracks/holes & was letting water enter the riser. Riser is only about 2 ft deep so water would pool in the riser & eventually seep into the septic tank. It's not as heavy & maybe about an inch smaller in outside diameter than original lid but it fits well & is heavy enough that the wind hasn't shifted it or taken it off. Overall glad I found it since I wasn't having any luck trying to get local companies to respond to get a replacement lid.
brendalan
Lincoln IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

After installing the risers on the septic tank we replace the lids that are on infiltrator septics with these heavy duty lids that seal better look better and comes with a factory-installed gasket to ensure an airtight and watertight seal. I recommend these lids.
Septic Installer
Clemson, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First Rate Service !! Had part next day !!

I have not installed the new cover, but it looks fine and the part number matches!! The customer service is exemplary @!@!
Mikey
Clarksburg, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality!

It's fine. Received part next day!! Excellent service!!
Mikey
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Septic riser system, perfect for us.

We needed a rise for our septic system and these products made it very easy for us to do ourselves. So thankful that we found Supply House!
Kathleen
Conway, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Product was delivered quick and timely mansir.And was exactly the way it was described.Thank you.
MAR
New Mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as Described

direct replacement , perfect fit, easy install
patsfan
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

These septic riser covers are a perfect fit. They are made much sturdier than the 17-year-old cover they replaced. I did drill pilot holes first, then the lag screws that were provided went in with no problem
RJ
Tenino, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: When measuring our septic lid it shows 26"diameter. Part number on lid is 3008 west. All I see available is size 24".

Asked by Don Peterson 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Don. The overall diameter of the cover measures about 26.5" - please take a look at the submittal sheet for more info: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Polylok-3008-WEST-Submittal-Drawing.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy