Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Size
–
5/16" Filter (1)
5/16" (1)
5/8" Filter (1)
5/8" (1)
7/8" Filter (1)
7/8" (1)
1-1/8" Filter (1)
1-1/8" (1)
Review Score
–
5 Filter (1)
(1)
4 Filter (1)
(1)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Pipe Support Brackets
PowerBar Steel Clamps
PowerBar Steel Clamps
4 items
FILTER
Grid
List
Sort: Default
523-31 Compare Checkbox
Compare
5/16" Vinyl Coated Steel Clamp with Screw for 3/8" Nominal Tube, #3 Rebar, or 3/8" Threaded Rod
SKU:
523-31
Sioux Chief
SKU:
523-31
Brand:
Sioux Chief
–
+
$0.67
each
ADD TO CART
Add to List
In Stock
Get 242 by
Tomorrow, Nov 19
Total Available: 427
In Stock
Get 242 by
Tomorrow, Nov 19
Total Available: 427
Add to List
523-32 Compare Checkbox
Compare
5/8" Vinyl Coated Steel Clamp with Screw for 1/2" CTS
SKU:
523-32
Sioux Chief
SKU:
523-32
Brand:
Sioux Chief
(1)
–
+
$0.83
each
ADD TO CART
Add to List
In Stock
Get 227 by
Tomorrow, Nov 19
Total Available: 649
In Stock
Get 227 by
Tomorrow, Nov 19
Total Available: 649
Add to List
523-33 Compare Checkbox
Compare
7/8" Vinyl Coated Steel Clamp with Screw for 3/4" CTS
SKU:
523-33
Sioux Chief
SKU:
523-33
Brand:
Sioux Chief
(1)
–
+
$0.91
each
BOX UP & SAVE 10%
–
+
$41.00 box of 50
$0.82
each
ADD TO CART
Add to List
In Stock
Get 155 by
Tomorrow, Nov 19
Total Available: 470
In Stock
Get 155 by
Tomorrow, Nov 19
Total Available: 470
Add to List
523-34 Compare Checkbox
Compare
1-1/8" Vinyl Coated Steel Clamp with Screw for 1" CTS
SKU:
523-34
Sioux Chief
SKU:
523-34
Brand:
Sioux Chief
–
+
$0.97
each
BOX UP & SAVE 11%
–
+
$43.00 box of 50
$0.86
each
ADD TO CART
Add to List
In Stock
Get 42 by
Tomorrow, Nov 19
Total Available: 509
In Stock
Get 42 by
Tomorrow, Nov 19
Total Available: 509
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video