Apply to be a TradeMaster!
Main product image of 1-1/8" Vinyl Coated Steel Clamp with Screw for 1" CTS
Magnifying glass
Hover image to zoom

1-1/8" Vinyl Coated Steel Clamp with Screw for 1" CTS

SKU:
523-34
Rating:
(0)
Q&A:
(0)
1-1/8" Vinyl Coated Steel Clamp with Screw for 1" CTS
Magnifying glass
Hover image to zoom
$0.97 each
BOX UP & SAVE 11%
$43.00 box of 50
$0.86 each
In Stock
In Stock
Get 42 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"

Description

–
Sioux Chief 523 Series vinyl-coated steel clamps can be used where necessary for fastening tube, pipe or other conduit. The 523 clamps are designed to wrap around and secure conduit with a screw. Galvanized for corrosion resistance, and vinyl-coated to secure and protect PEX tube, copper tube, gas pipe or other conduit from electrolysis. Can be used to secure a PowerBar adjustable bracket to 3/8" threaded rod for suspended installations. Clamp shall be secured to the PowerBar adjustable bracket with a screw, or may be screwed directly to building structure. Complies with National Gas Fuel Code for supporting CSST.

Specs

–
Product Type:

Clamp

Size:

1-1/8"
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
Response by Thurs

You May Also Need