Apply to be a TradeMaster!
Main product image of 5/8" Vinyl Coated Steel Clamp with Screw for 1/2" CTS
Magnifying glass
Hover image to zoom

5/8" Vinyl Coated Steel Clamp with Screw for 1/2" CTS

SKU:
523-32
Rating:
(1)
Q&A:
(0)
5/8" Vinyl Coated Steel Clamp with Screw for 1/2" CTS
Magnifying glass
Hover image to zoom
$0.83 each
In Stock
In Stock
Get 185 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"

Description

–
Sioux Chief 523 Series vinyl-coated steel clamps can be used where necessary for fastening tube, pipe or other conduit. The 523 clamps are designed to wrap around and secure conduit with a screw. Galvanized for corrosion resistance, and vinyl-coated to secure and protect PEX tube, copper tube, gas pipe or other conduit from electrolysis. Can be used to secure a PowerBar adjustable bracket to 3/8" threaded rod for suspended installations. Clamp shall be secured to the PowerBar adjustable bracket with a screw, or may be screwed directly to building structure. Complies with National Gas Fuel Code for supporting CSST.

Specs

–
Product Type:

Clamp

Size:

5/8"
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
You May Also Need

1/2" Suspension Clamp
SKU: 221A
Holdrite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product was great

We originally ordered the wrong size so we had to return and get bigger ones. The return process was so easy. You are a great company. Keep doing what you are doing. Very nice to deal with
Steph
Earleville, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?