Apply to be a TradeMaster!
Main product image of 7/8" Vinyl Coated Steel Clamp with Screw for 3/4" CTS
Magnifying glass
Hover image to zoom

7/8" Vinyl Coated Steel Clamp with Screw for 3/4" CTS

SKU:
523-33
Rating:
(1)
Q&A:
(0)
7/8" Vinyl Coated Steel Clamp with Screw for 3/4" CTS
Magnifying glass
Hover image to zoom
$0.91 each
BOX UP & SAVE 10%
$41.00 box of 50
$0.82 each
In Stock
In Stock
Get 309 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"

Description

–
Sioux Chief 523 Series vinyl-coated steel clamps can be used where necessary for fastening tube, pipe or other conduit. The 523 clamps are designed to wrap around and secure conduit with a screw. Galvanized for corrosion resistance, and vinyl-coated to secure and protect PEX tube, copper tube, gas pipe or other conduit from electrolysis. Can be used to secure a PowerBar adjustable bracket to 3/8" threaded rod for suspended installations. Clamp shall be secured to the PowerBar adjustable bracket with a screw, or may be screwed directly to building structure. Complies with National Gas Fuel Code for supporting CSST.

Specs

–
Product Type:

Clamp

Size:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/8" Vinyl Coated Steel Clamp with Screw for 1" CTS
SKU: 523-34
Sioux Chief

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not a fan of the screws

Works good. I used the product to support vinyl tubing for a condensate pump. Only complaint is I don't like the self tapping Phillips screws. No big deal to take them out and use a regular machine screw with a hex head.
Garrett
Cedar Rapids iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy