Shop Resideo Sale
Main product image of 5" Display Universal 7-Day Programmable Thermostat, 2 Heat/2 Cool
Magnifying glass
Hover image to zoom

5" Display Universal 7-Day Programmable Thermostat, 2 Heat/2 Cool

SKU:
1F85U-22PR
Rating:
(14)
Q&A:
(0)
5" Display Universal 7-Day Programmable Thermostat, 2 Heat/2 Cool
Magnifying glass
Hover image to zoom
$73.42 each
In Stock
In Stock
Get 224 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump)
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
45°F to 99°F

Description

–
5" Display Universal 7-Day Programmable Thermostat, 2 Heat/2 Cool
  • Universal Single Stage, Multi-Stage (2H/2C) Or Heat Pump (2H/1C) with Dual Fuel Option
  • Program Choices: 7 Day, 5+1+1 Day Or Non-Programmable Digital Thermostat
  • Backlit Display
  • 24 Volts Or Millivolt
  • System Switch-Heat, Off, Cool
  • Auto Changeover
  • Aux/Emer, Fan Switch-Auto, On
  • Keypad Lockout
  • Temperature Limits
  • Dual Power: Hardwire And/Or Battery
  • Range 45-99ºF
  • Terminals- RH,RC,C,W/E,W2,Y,Y2,G,O/B/6,L

Specs

–
Stages:

2 Heat/1 Cool (Heat Pump)

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Programmability:

7 Day

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Hardwired

Temperature Range (F):

45°F to 99°F

Voltage:

24V

Wiring:

O/B/6

Y2

RH

C

Y

Rc

G

W2

W/E

L

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stages
Application
Programmability
User Interface
Mount
2 Heat/1 Cool (Heat Pump)
Multi-Stage (Heat/Cool)
Heat Pump
7 Day
Push Button
Horizontal
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Multi-Stage (Heat/Cool)
5-1-1 Day
Programmable
7 Day
Push Button
Junction Box
Horizontal
2 Heat/1 Cool (Heat Pump)
Heat Pump
Multi-Stage (Heat/Cool)
Non-Programmable
Push Button
Vertical
2 Heat/2 Cool
2 Heat/1 Cool (Heat Pump)
Multi-Stage (Heat/Cool)
Heat Pump
7 Day
5-2 Day
Programmable
5-1-1 Day
Push Button
Square

You May Also Need

Product Reviews

4.71 out of 14 reviews
100% would recommend this product
4.71
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
14%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Emerson 80 Series Programmable Thermostat 1F85U-22PR is Tops

The Emerson 80 Series Programmable Thermostat 1F85U-22PR does exactly what I need it to do. It has 4 daily program routines, and 5-1-1 or 7-day program capability. It also does NOT have a WiFi module, for which I have no need or desire to be constantly fixing dropped WiFi connections and doing the periodic firmware updates due to security issues. Once programmed, you are good to go - as they say, "set it and forget it". I like the extended "Hold Temperature" capability for vacation coverage. I bought two units to replace failing 10-year old professional models.
VS

Most Liked Negative Review

Good Stat but could be better.

Good T-Stats. Works well. But the quality seems to have taken a back seat on these new 80's series when compared to the classic 80's series. The plastic on this stat seems very cheap compared to the classic style. Doesn't appear to be as sturdy and we'll put together. Also, as is typical with WR/EMERSION, the temp that it reads seems to be off some. Before the temp would read about a degree lower than other stats, now they read about a degree or to higher than other stats which if not adjusted could freeze you out even though your set temp is the same as before. But overall a good stat.
Showing 1-10 of 14 reviews

This item works very well. I always keep a couple extras on

good price and does the job!
MVanDunk
Chester, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Emerson 80 Series Programmable Thermostat 1F85U-22PR is Tops

The Emerson 80 Series Programmable Thermostat 1F85U-22PR does exactly what I need it to do. It has 4 daily program routines, and 5-1-1 or 7-day program capability. It also does NOT have a WiFi module, for which I have no need or desire to be constantly fixing dropped WiFi connections and doing the periodic firmware updates due to security issues. Once programmed, you are good to go - as they say, "set it and forget it". I like the extended "Hold Temperature" capability for vacation coverage. I bought two units to replace failing 10-year old professional models.
Rick T
Katy, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and replacing older unit.

Replacement thermostat, works and performs exceptional.
Dennis
San Martin, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best upgrade!

Went to the site to finally replace my 30+ years old thermostat. Found that the same replacement was so out of date and not manufacturered any more😵‍💫. The site recommended another version...that was out of date to and recommended a final version. What was great was that what ever brand and version you have, this site tracks ALL of the upgrades! Installed it and it is such a relief NOT to have to fiddle with it👌👌
Michael
Mountain View, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent! What I needed, when I needed it!

Easy to install and program, that is why I bought 4 and only needed 1. I want to make sure I have it on hand for the next three requirements!
Maurice
Chester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat works well

I was able to figure out how to hook up the unit. This unit is made for a lot of different applications.
Bonzo
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

Replaced a 10 year-old thermostat from the same company. This one has a better display that is much easier to see and control. Will probably replace our second floor thermostat with the same model soon.
Rollieh
Des Moines IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for an older analog unit

Easy installation.
Ace
Charlotte
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The thermostat replaced an older model which I found to be way out of calibration. The new unit works perfectly. Most importantly the phone support assistance I received from the chaps at Suppyhouse was excellent. They were very helpful to exceed my expectations. That goes a long way for me and others. Thank you!
Bob the fix it guy.
Toledo Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Good service and product works well
Scheff
Rochester, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy