Apply to be a TradeMaster!
Main product image of 96" Electric Baseboard Heater (240 volts - 2,000 watts) w/ Stainless Steel Element
Magnifying glass
Hover image to zoom

96" Electric Baseboard Heater (240 volts - 2,000 watts) w/ Stainless Steel Element

Brand:
Qmark
SKU:
2548WCS
Rating:
(0)
Q&A:
(0)
96" Electric Baseboard Heater (240 volts - 2,000 watts) w/ Stainless Steel Element
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: BTU Output
6824 Max BTUs
Product Highlight: Voltage
240v
Product Highlight: Wattage
2000 Watts
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Depth (Inches)
2-7/8" Depth
Product Highlight: Color
Navajo White

Description

–
Easily installed without disassembly.
-Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
-Built-in safety thermal cut-off protection.
-Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
-UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
-Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
-Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
-Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

Note: This unit comes w/ a Stainless Steel Element.

Specs

–
Color:

Navajo White

Type:

Baseboard Heater

Length (Inches):

96"

Voltage:

240v

Wattage:

2000

BTU Output:

6824

Height (Inches):

6.75"

Depth (Inches):

2-7/8"

Application:

Electric Heating

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Voltage
Wattage
BTU Output
Northern White
240v
2000
6824
White
240v
1172
4000