Apply to be a TradeMaster!
Main product image of 96" F Series Electric Baseboard Heater, 2000 Watt, 240V (White)
Magnifying glass
Hover image to zoom

96" F Series Electric Baseboard Heater, 2000 Watt, 240V (White)

Brand:
Cadet
SKU:
8F2000W
Rating:
(3)
Q&A:
(0)
96" F Series Electric Baseboard Heater, 2000 Watt, 240V (White)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: BTU Output
6824 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
1500, 2000 Watts
Product Highlight: Length (Inches)
96" Length
Product Highlight: Color
White

Description

–
Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 2000 watts at 240 volts or 1500 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 350 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 2000
  • Wattage (208V) : 1500
  • BTUs (240V) : 6824
  • BTUs (208V) : 5118
  • Amperage (240V) : 8.33
  • Amperage (208V) : 7.21

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

96"

Color:

White

Coverage (Sq Ft.):

350

BTU Output:

6824

Voltage:

208V

240v

Wattage:

1500

2000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
White
6824
208V
240v
1500
2000
Northern White
6824
240v
2000
White
4000
240v
1172

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Arrived in good shape

Was a little concerned about shipping and damage. Arrived in great shape
Rick
Ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cadet F Series heater

I purchased the Cadet F Series baseboard electric heater to replace 30 plus year old unit that were installed in my house. The units seem to work great, they are quite and seem to the area effectively. I was looking to double the amount of heat currently installed,the problem was finding heater units that had the correct watts and amps to work with my existing wiring. These units work just great I was able to install 2 units and double the amount of btu's that my previous electric heaters produced
Jer
Middleburg, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard baseboard heat

They do what they are designed to at a low price. That was all I needed!
Glen-
Central Iowa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?