| Color: | Northern White |
|---|---|
| Type: | Baseboard Heater |
| Length (Inches): | 96" |
| Voltage: | 240v |
| Wattage: | 2000 |
| BTU Output: | 6824 |
| Height (Inches): | 6.75" |
| Depth (Inches): | 2-7/8" |
| Application: | Electric Heating |
These baseboards are covered for one year from the date of installation.
The heating element wire contains 80% nickel, 20% chromium, and is encased in steel sheath.
The heaters shall be fabricated of minimum .028 inch steel.
...my guess would be that it requires a separate 240 v thermostat to run it
No
Heaters do not come w/Tstats installed. You can add a BB Tstat where one of the end covers go.
Nope, I bought a separate one.
Nope. You'll need to purchase this extra.
No . U have to have one before JL
No tstat on this model. You'll have to buy a separate one. Make sure it's for electric heat only. Sent from my iPhone
I think you can buy it that way!
No, it does not. You need to use a separate wall mounted 240v thermostat Sent from my iPhone
This unit can provide 1,365 BTUs of heat, which is probably not enough for a 200 square foot room.
Hi, rule of thumb is 10 watts for sq. ft. so..... 200sq. ft. x 10 watts = 2000 watts, hope this helps. ----- Original Message -----
Mine seem to work fine in in both conditions. I have tile in my bathroom- laundry area and I carpet in the rest of the house. In fact the bathroom units warm the tile slightly which can get cold in the winter. I see no problem with wood floors either.
Hello, electric baseboard heaters will work with any kind of flooring, hardwood, tile, carpet, etc. Hope this helps.
I'm no expert, but I wouldn't think twice about installing then over hardwood. I would do it.
Yes, this is a BTUH or BTU/Hour rating.
QMark's Electric Hydronic baseboards incorporate some liquid with the electrical element. The fluid holds heat and allows those units to function more efficiently than standard electrical units (because the element does not need to run as long). We're not sure of the exact relative efficiency ratings and electrical draws, but using the electric-hydronic unit would probably pay off more in areas with higher electric rates per kWh.
All electric heaters are 100% efficient...No need for government ratings, no need to say any more or less.
This unit does not come with a thermostat. We would recommend a TA2AW thermostat.