Apply to be a TradeMaster!
Main product image of 8", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

8", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-108PX5
Rating:
(1)
Q&A:
(0)
8", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$46.82 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Length (Inches): 
8"
10"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
8" Length
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
8", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

Specifications
  • Length: 8"
  • Connection: 1/2" PEX
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • New PTFE cartridge valve seats allow for longer life and better performance
  • New forged bodies (vs. cast)
  • New plating process gives a much higher quality finish and better corrosion resistance
  • New lettering allows for easier product identification
  • Additional hose threads make attaching and removing the hose easier and more convenient
  • Genuine Neoperl check valves are now standard on all ball valve frostproof sillcocks
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Size:

1/2"

Material:

Brass

Length (Inches):

8"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Inlet Type:

PEX Crimp

Type:

Anti-Siphon

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Model 17 8", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 17CP-8-MH
Woodford

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock 1/4turn

I bought two of these to replace the old ones on my house. The installation was easy with the pex end. But after only one or two weeks one failed. Water was shooting out of the anti-siphon vent. Supply House was great in replacing the defective unit quickly. Hopefully this was an isolated incident.
Bob
maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy