Shop Resideo Sale
Main product image of 14", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

14", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-114PX5
Rating:
(5)
Q&A:
(0)
14", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$55.55 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
14"
6"8"10"12"14"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
14" Length
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
14", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

Specifications
  • Length: 14"
  • Connection: 1/2" PEX
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • New PTFE cartridge valve seats allow for longer life and better performance
  • New forged bodies (vs. cast)
  • New plating process gives a much higher quality finish and better corrosion resistance
  • New lettering allows for easier product identification
  • Additional hose threads make attaching and removing the hose easier and more convenient
  • Genuine Neoperl check valves are now standard on all ball valve frostproof sillcocks
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Size:

1/2"

Material:

Brass

Length (Inches):

14"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Inlet Type:

PEX Crimp

Type:

Anti-Siphon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Love 1/4 turn

We installed the 14" and 12" (tighter joist bay) versions. Both were easy to install. We added a 1/2" NPT to Sharkbite (PEX) coupling to the end to transition from the threaded end to PEX. The faucet "pipe" was a standard size and easily fit in the old holes. Easy to screw mount externally; not sure if we lost the mounting screws or none are provided, but we provided our own. We caulked behind it in a semi-circle to allow the bottom to drain, if needed. I wish they came with the hard plastic "washer" to mount between the faucet and brick as I wasn't able to find fully round ones that fit. Feels really solid, and we really like the 1/4 turn to full flow. And we used small wood wedges, glued and hammered into the OSB holes in the crawlspace to add real rigidity and strength to the mount.
HotinTN
Tennessee
2 years ago
Was this review helpful to you?

These can't handle freezing temps even with insulated cover

First time we had freezing weather, I had to replace the cartridges in these units. Both were dry and covered with an insulated boot. Manufacturer replaced the cartridges under warranty but here we are after the first good freeze this year and we're right back where we started. When they're working, they're great. The cartridge is fairly easy to replace but so far it happens every time we get down close to 0 degrees.
Capnkirk
Oklahoma
3 years ago
Was this review helpful to you?

Nice product. Worked great. No leaks.

I have an ICF construction house, so the extremely long 14" product was super helpful for the thick walls.
Dan
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First one leaked

I love the 1/4 turn feature and it appears to be well made but the first one I got had a bad solder joint between the hose bib and the long tube. Just be sure to hook the water up and pressure test with the faucet on before attaching to the wall. I also find that the handle has sharp edges. Of course Supply House was great about swapping it out!
gwbarr
Montevallo, Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I bought one for my home several years ago and I like the ease at which the 1/4 turn valve opens so I just bought another one. I am very happy with the quality also.
Bob
Jeannette
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy