Shop Resideo Sale
Main product image of 10", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

10", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-110PX5
Rating:
(1)
Q&A:
(0)
10", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$49.74 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Length (Inches): 
10"
10"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
10" Length
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
10", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

Specifications
  • Length: 10"
  • Connection: 1/2" PEX
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • New PTFE cartridge valve seats allow for longer life and better performance
  • New forged bodies (vs. cast)
  • New plating process gives a much higher quality finish and better corrosion resistance
  • New lettering allows for easier product identification
  • Additional hose threads make attaching and removing the hose easier and more convenient
  • Genuine Neoperl check valves are now standard on all ball valve frostproof sillcocks
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Size:

1/2"

Material:

Brass

Length (Inches):

10"

Max Pressure (PSI):

125

Max Temp (F):

140°F

Inlet Type:

PEX Crimp

Type:

Anti-Siphon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" 304 Stainless Steel PEX Crimp Ball Valve
SKU: SSPEXBV-07
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Service was great and quality great

I needed a frost free outdoor faucet. The plumber suggested a certain type..,this one has no plastic or ceramic parts which means it should last a long time. I had to call for some more information. My call was answered immediately and the answerer was extremely knowledgable. So important ! Thank you
Lorna
East Lyme ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy