Shop Resideo Sale
Main product image of 12", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

12", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-112PX5
Rating:
(7)
Q&A:
(1)
12", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$54.02 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Length (Inches): 
12"


Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Inlet Type
PEX Crimp

Description

–
12", 1/2" PEX Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

Specifications
  • Length: 12"
  • Connection: 1/2" PEX
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • New PTFE cartridge valve seats allow for longer life and better performance
  • New forged bodies (vs. cast)
  • New plating process gives a much higher quality finish and better corrosion resistance
  • New lettering allows for easier product identification
  • Additional hose threads make attaching and removing the hose easier and more convenient
  • Genuine Neoperl check valves are now standard on all ball valve frostproof sillcocks
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Size:

1/2"

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

140°F

Inlet Type:

PEX Crimp

Length (Inches):

12"

Type:

Anti-Siphon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Finally replaced all my sillcocks and added two more

The quarter turn ball valve works perfectly. It eliminates old technology. No more leaking rubber gaskets
Chris
morrisville, NC
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

I installed this for a client who had pipes burst in a crawl space when a service person left the crawl space door open in winter. replumbed the burst pipes and put a closer on the door. they didn't use the next year but water just dripped when turned on this spring. I found that the pipes were open but the valve was blocked. Replaced with another sillcock and no problems. I guess I should have tested it before installing? It is soldered so I can't take it apart to see what the problem is.
HP
NJ
2 years ago
Was this review helpful to you?

Hose bib anti siphon ball valve

Works great so far for what it's intended for...
Tundra2
Staten island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a great product that customers seem to love

Quarter turn with no washers makes an easy to turn on and off faucet.
SteveO
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

Has a quality feel to it. The only quarter turn frost-proof/anti siphon one I could find.
SpicerBayFlasher
Chester County, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy on and easy off

Really like the ease of operation
Sandy
Towanda, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quarter Ball

These are so much easier to turn than the Woodford brand. My client loved them
Utter
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this pex connection be used with uponor propex? Or is a valve available that is compatible?

Asked by Chad 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

This valve is for crimp connection only. For these type of ball valve sillcocks, they only come in either crimp, threaded or sweat. If you are using propex expansion, you would have to use an adapter in conjunction with one of these connection types to change over to propex.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy