Apply to be a TradeMaster!
Main product image of QwikLug 3 Terminal Repair Lugs/Bag 12 AWG - 4 ft Leads w/ Spades
Magnifying glass
Hover image to zoom

QwikLug 3 Terminal Repair Lugs/Bag 12 AWG - 4 ft Leads w/ Spades

SKU:
QT2912
Rating:
(4)
Q&A:
(0)
QwikLug 3 Terminal Repair Lugs/Bag 12 AWG - 4 ft Leads w/ Spades
Magnifying glass
Hover image to zoom
$36.00 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting.

Most technicians have encountered the problem of a compressor with pitted or severely corroded spade terminals. The start-up current surge of repeated hot summer cycling eventually destroys the spade connector, sometimes leaving nothing but a corroded round post.

Mainstream has developed a patented product, QwikLug, to solve this problem. QwikLug easily attaches to damaged or corroded spade connectors. We have considered the difficulty in these field installations - the lack of space around these spade terminals - and have developed a solution. Simply push the QwikLug connector on and tighten it from the front with a Phillips screwdriver. QwikLug comes with color coded leads for connecting to existing wiring (Leads not included with QT2800). The outer connector housing is a nylon insulator so the connectors can touch without shorting.

Features:
  • Terminal Repair Kit that easily attaches to corroded spade connectors
  • Outer connector housing is a nylon insulator so the connectors can touch without shorting

    Instructions:
    • Disconnect power.
    • Clean damaged or corroded terminals.
    • Verify crimped connector is inserted into QwikLug body with spade pressed against the long flat side of the opening.
    • Crimped connector fits between terminal and screw.
    • Slide QwikLug over terminal and tighten screw with Phillips screwdriver.
    • Attach QwikLug lead to the unit (leads not included with QT2800).

Specs

–
Amperage:

20

Lead Wire Length:

4'

Product Type:

Lugs

AWG:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes.I would buy this product again

It gave new life to my central AC's air compressor. Very easy product to install
Harry
Ewing Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Real Bacon Saver

This worked better than I expected and quite frankly a simple solution to those situations where a quick and reliable fix is required, make sure the terminals are clean, a small dremel on a wire wheel worked well for me.
RH
Great Plains
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for what I needed

Only used and needed 1 of the 3 wires. Fit on easily and the wire was long enough to go from the compressor box to the relay. Had to put on a different lug to fit on the relay. Now at ease with the repair.
Terry
Richmond, Va
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved my air conditioner compressor

Simple installation to repair burned wire terminal at the compressor, saved the cost of replacing the compressor or the complete condenser.
Tiger Fan
Atlanta, Ga
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy