Apply to be a TradeMaster!
Main product image of QwikLug 3 Terminal Repair Lugs/Bag 10 AWG - 4 ft Leads w/ Spades
Magnifying glass
Hover image to zoom

QwikLug 3 Terminal Repair Lugs/Bag 10 AWG - 4 ft Leads w/ Spades

SKU:
QT2910
Rating:
(18)
Q&A:
(0)
QwikLug 3 Terminal Repair Lugs/Bag 10 AWG - 4 ft Leads w/ Spades
Magnifying glass
Hover image to zoom
$36.79 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting.

Most technicians have encountered the problem of a compressor with pitted or severely corroded spade terminals. The start-up current surge of repeated hot summer cycling eventually destroys the spade connector, sometimes leaving nothing but a corroded round post.

Mainstream has developed a patented product, QwikLug, to solve this problem. QwikLug easily attaches to damaged or corroded spade connectors. We have considered the difficulty in these field installations - the lack of space around these spade terminals - and have developed a solution. Simply push the QwikLug connector on and tighten it from the front with a Phillips screwdriver. QwikLug comes with color coded leads for connecting to existing wiring (Leads not included with QT2800). The outer connector housing is a nylon insulator so the connectors can touch without shorting.

Features:
  • Terminal Repair Kit that easily attaches to corroded spade connectors
  • Outer connector housing is a nylon insulator so the connectors can touch without shorting

    Instructions:
    • Disconnect power.
    • Clean damaged or corroded terminals.
    • Verify crimped connector is inserted into QwikLug body with spade pressed against the long flat side of the opening.
    • Crimped connector fits between terminal and screw.
    • Slide QwikLug over terminal and tighten screw with Phillips screwdriver.
    • Attach QwikLug lead to the unit (leads not included with QT2800).

Specs

–
Lead Wire Length:

4'

Amperage:

30

Product Type:

Lugs

AWG:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Highly recommend this product. Great solution!

Just great product. Completely solved my problem with my A/C.
Leon
Baltimore MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Compressor checked out good with multimeter, but terminals burned after 30 years of use.
Allan W
Inverness, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

On time delivery, fair price, quality product. What else could I want?
Bjorgas
Portland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is a life saver!

Works great on older systems that the wires corroded off.
Big T
North Tonawanda, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

It is always great to deal with supplyhouse.come
Stacey
Cookeville, tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product its worth it.

The 4feet of wire was plenty to work with and connection were sturdy.
Raider Nation
Fresno
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

This company has provided outstanding and prompt service when I order from them. This product is definitely a must have when needed! I highly recommend this business as well as many of there products they have!
Rick
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works well easy to install
Max
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Saved my 13 year old pool heater.
JW
Indianapolis, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

N/A
Air Indoor
Katy
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy