Apply to be a TradeMaster!
Main product image of K-1500A Sectional Machine, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-14 1-1/4" Cables, (2) A-8 Cable Carriers, (9) 1-1/4" Tool Set
Magnifying glass
Hover image to zoom

K-1500A Sectional Machine, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-14 1-1/4" Cables, (2) A-8 Cable Carriers, (9) 1-1/4" Tool Set

Brand:
RIDGID
SKU:
23702
Rating:
(0)
Q&A:
(0)
K-1500A Sectional Machine, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-14 1-1/4" Cables, (2) A-8 Cable Carriers, (9) 1-1/4" Tool Set
Magnifying glass
Hover image to zoom
$4,444.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 256 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
710 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
Overview The K-1500 Sectional Machine - For 2" to 8" Drain and Sewer Lines The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. High-speed cleaning gets the job done faster and better.
Product Features
  • The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. High-speed cleaning gets the job done faster and better.
  • Wheels to the job site - sets up fast, cleans up fast.
  • Low-profile "B" frame design will fit most crawl spaces. Loads and unloads from truck easily. Upright "A" frame features cable carrier storage during transport, ideal for in-house applications.
  • Equipped to run, easy to handle, 15' (4.6 m) sections of 1 1/4" (32 mm) cable to clean 3" to 8" (76.2 m to 200 mm) lines to 200' (61 m).
  • Easy clutch jaw change-out adapts K-1500 to run 15' (4.6) sections of 7/8" (22 mm) cable through 2" to 4" (50 to 100 mm) lines up to 175' (53 m).
  • Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).

Specs

–
Cable Length:

105'

Product Type:

Sectional Machine

Drain Size:

2"- 8"

Voltage:

115V

Cable Diameter:

1-1/4"

RPM:

710

Includes:

Hose

Tool Box

Pin Key

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Drain Size
Voltage
RPM
Includes
CURRENT ITEM
Product Image of K-1500A Sectional Machine, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-14 1-1/4" Cables, (2) A-8 Cable Carriers, (9) 1-1/4" Tool Set
K-1500A Sectional Machine, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-14 1-1/4" Cables, (2) A-8 Cable Carriers, (9) 1-1/4" Tool Set
SKU: 23702
Sectional Machine
2"- 8"
115V
710
Hose
Tool Box
Pin Key
Sectional Machine
2" - 4"
115V
700
Hose
Pin Key

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy