Apply to be a TradeMaster!
Main product image of K-1500SP-B Sectional Machine (10) C-11 1-1/4" x 15' All Purpose Wind Cables, (3) A-8 Cable Carriers, & 1-1/4" Tool Set
Magnifying glass
Hover image to zoom

K-1500SP-B Sectional Machine (10) C-11 1-1/4" x 15' All Purpose Wind Cables, (3) A-8 Cable Carriers, & 1-1/4" Tool Set

Brand:
RIDGID
SKU:
46907
Rating:
(0)
Q&A:
(0)
K-1500SP-B Sectional Machine (10) C-11 1-1/4" x 15' All Purpose Wind Cables, (3) A-8 Cable Carriers, & 1-1/4" Tool Set
Magnifying glass
Hover image to zoom
$5,670.81 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 317 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
700 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-1500B Sectional Machine (115V) for 3 - 8" Drain and Sewer Lines, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (10) C-11 1-1/4" x 15' Heavy Duty Cables, (3) A-8 Cable Carriers, & 8 Piece 1-1/4" Tool Set

Product Features
  • The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. High-speed cleaning gets the job done faster and better.
  • Wheels to the job site - sets up fast, cleans up fast.
  • Low-profile "B" frame design will fit most crawl spaces. Loads and unloads from truck easily.
  • Equipped to run, easy to handle, 15' (4.6 m) sections of 1-1/4" (32 mm) cable to clean 3" to 8" (76.2 m to 200 mm) lines to 200' (61 m).
  • Easy clutch jaw change-out adapts K-1500 to run 15' (4.6) sections of 7/8" (22 mm) cable through 2" to 4" (50 to 100 mm) lines up to 175' (53 m).
  • Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
Product Includes
  • (1) 115V Sectional Drain Cleaning Machine on B-Frame Assembly
  • (10) Sections of 1-1/4" C-11 All-Purpose Wind Cable (105 ft. total)
  • (3) A-8 Cable Carriers
  • (1) 8 Piece 1-1/4" Tool Set including:
    • (1) T-1 Straight Auger
    • (1) T-3 Funnel Auger
    • (1) T-6 Retrieving Auger
    • (1) T-8 Grease Cutter
    • (1) T-13 Sawtooth Cutter
    • (1) T-50-1 Sharktooth Cutter
    • (1) A-2864 Hex Key
    • (1) A-3516 Hex Key
    • (1) A-3 Tool Box
  • (1) A-34-15 Rear Guide Hose, 15 ft. Long
  • (1) A-12 Pin Key
  • (1) Drain Cleaning Mitt

Specs

–
Cable Length:

150'

Product Type:

Sectional Machine

Drain Size:

3"- 8"

Voltage:

115V

Cable Diameter:

1-1/4"

RPM:

700

Includes:

Tool Box

Hose

Pin Key

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Drain Size
Voltage
RPM
Includes
Sectional Machine
3"- 8"
115V
700
Hose
Tool Box
Pin Key

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy