Apply to be a TradeMaster!
Main product image of K-1500A Sectional Machine (115V)
Magnifying glass
Hover image to zoom

K-1500A Sectional Machine (115V)

Brand:
RIDGID
SKU:
23692
Rating:
(2)
Q&A:
(0)
K-1500A Sectional Machine (115V)
Magnifying glass
Hover image to zoom
$3,262.65
$2,881.69 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
700 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
Cable not included. K-1500A Sectional Machine (115V) for 2 - 8" Drain and Sewer Lines, A-1 Mitt, A-12 Pin Key, and Rear Guide Hose

Product Features
  • The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.
  • Wheels to the job site – sets up fast, cleans up fast.
  • Upright “A” frame features cable carrier storage during transport, ideal for in-house applications.
  • Equipped to run, easy to handle, 15’ (4.6 m) sections of 1-1/4" (32 mm) cable to clean 3" to 8" (76.2 m to 200 mm) lines to 200’ (61 m).
  • Easy clutch jaw change-out adapts K-1500 to run 15’ (4.6) sections of 7/8" (22 mm) cable through 2" to 4" (50 to 100 mm) lines up to 175’ (53 m).
  • Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
Product Includes
  • (1) 115V Sectional Drain Cleaning Machine on A-Frame Assembly
  • (1) A-34-15 Rear Guide Hose, 15 ft. Long
  • (1) A-12 Pin Key
  • (1) Drain Cleaning Mitt

Specs

–
Product Type:

Sectional Machine

Drain Size:

2" - 4"

Voltage:

115V

RPM:

700

Includes:

Hose

Pin Key

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Drain Size
Voltage
RPM
Includes
CURRENT ITEM
Sectional Machine
2" - 4"
115V
700
Hose
Pin Key
K-1500A Sectional Machine, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-14 1-1/4" Cables, (2) A-8 Cable Carriers, (9) 1-1/4" Tool Set
SKU: 23702
Sectional Machine
2"- 8"
115V
710
Hose
Tool Box
Pin Key

You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best in the business

I've used drum machines and sectional machines, different variants of the 1500 too and the 1500A is my personal favorite. Less space in vans, can carry a cable carrier on it's legs like a dolly, and high enough to cable in moderately flooded basements.
Ken C
BUFFALO NY
4 years ago
Was this review helpful to you?

Best Sewer Machine There Is

In my experience this sewer machine beats all others. It doesn't take much to drill through thick roots and you can snag about 10 baby pipes at a time. I will order more of these as I need them in the coming years.
Ken C
BUFFALO NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy