Apply to be a TradeMaster!
Main product image of K-1500A Sectional Machine (115V), (7) C-11 1-1/4" x 15' Standard All-Purpose Cables, (2) A-8 Cable Carriers, & 1-1/4" Tool Set
Magnifying glass
Hover image to zoom

K-1500A Sectional Machine (115V), (7) C-11 1-1/4" x 15' Standard All-Purpose Cables, (2) A-8 Cable Carriers, & 1-1/4" Tool Set

Brand:
RIDGID
SKU:
23712
Rating:
(0)
Q&A:
(0)
K-1500A Sectional Machine (115V), (7) C-11 1-1/4" x 15' Standard All-Purpose Cables, (2) A-8 Cable Carriers, & 1-1/4" Tool Set
Magnifying glass
Hover image to zoom
$4,230.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 256 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
700 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-1500A Sectional Machine (115V) for 3 - 8" Drain and Sewer Lines, A-1 Mitt, A-12 Pin Key, Rear Guide Hose, (7) C-11 1-1/4" x 15' Standard All-Purpose Cables, (2) A-8 Cable Carriers, & 1-1/4" Tool Set

Product Features
  • The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. High-speed cleaning gets the job done faster and better.
  • Wheels to the job site - sets up fast, cleans up fast.
  • Upright "A" frame features cable carrier storage during transport, ideal for in-house applications.
  • Equipped to run, easy to handle, 15' (4.6 m) sections of 1-1/4" (32 mm) cable to clean 3" to 8" (76.2 m to 200 mm) lines to 200' (61 m).
  • Easy clutch jaw change-out adapts K-1500 to run 15' (4.6) sections of 7/8" (22 mm) cable through 2" to 4" (50 to 100 mm) lines up to 175' (53 m).
  • Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC).
Product Includes
  • (1) 115V Sectional Drain Cleaning Machine on A-Frame Assembly
  • (1) Seven Sections of 1 1/4" C-11 Cable (105 ft. total)
  • (2) A-8 Cable Carriers
  • (1) 9-Piece 1 1/4" Tool Set including:
    • T-1 Straight Auger
    • (1) T-3 Funnel Auger
    • (1) T-6 Retrieving Auger
    • (1) T-8 Grease Cutter
    • (1) T-13 Sawtooth Cutter
    • (1) T-50-1 Sharktooth Cutter
    • (1) A-2864 Hex Key
    • (1) A-3516 Hex Key
    • (1) A-3 Tool Box
  • (1) A-34-15 Rear Guide Hose, 15 ft. Long
  • (1) A-12 Pin Key
  • (1) Drain Cleaning Mitt

Specs

–
Cable Length:

105'

Product Type:

Sectional Machine

Drain Size:

3"- 8"

Voltage:

115V

Cable Diameter:

1-1/4"

RPM:

700

Includes:

Hose

Tool Box

Pin Key

Warranty:

Lifetime

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Drain Size
Voltage
RPM
Includes
Sectional Machine
3"- 8"
115V
700
Hose
Tool Box
Pin Key

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy